Bottom Hook Set
Mfr # ER1DR1011
Zoro # G1912657
product price: $757.99
/ea
Free Shipping & Returns
Key Features
For Use With
SNER030C-10, SNER030C-15, SNER030C-20, SNERM030C-L-10, SNERM030C-L-15, SNERM030C-L-20, SNERP030C-10, SNERP030C-15, SNERP030C-20
For Use With Mfr. Model Number
SNER030C-10, SNER030C-15, SNER030C-20, SNERM030C-L-10, SNERM030C-L-15, SNERM030C-L-20, SNERP030C-10, SNERP030C-15, SNERP030C-20
Fits Brand
Harrington Hoists Inc
Material
Carbon Steel
Includes
Safety Latch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ER1DR1011
Zoro #
G1912657
UPC #
-
Country of Origin
Japan
Dimensions
Overall Width
6.3 in
Details
Item
Bottom Hook Set
For Use With
SNER030C-10, SNER030C-15, SNER030C-20, SNERM030C-L-10, SNERM030C-L-15, SNERM030C-L-20, SNERP030C-10, SNERP030C-15, SNERP030C-20
For Use With Mfr. Model Number
SNER030C-10, SNER030C-15, SNER030C-20, SNERM030C-L-10, SNERM030C-L-15, SNERM030C-L-20, SNERP030C-10, SNERP030C-15, SNERP030C-20
Fits Brand
Harrington Hoists Inc
Material
Carbon Steel
Includes
Safety Latch
Compatible Series
SNER
Compatible Hoist Type
Electric Chain Hoists
Compatible Load Capacity
6,000 lb
Description
Bottom Hook Assembly, Product Type Bottom Hook Assembly, Compatible Hoist Type Electric Chain Hoists, Compatible Load Capacity 6,000 lb, Compatible Series SNER, Material Carbon Steel, Overall Length Not Applicable, Overall Width 6.3 in, Overall Height Not Applicable, Includes Safety Latch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.