Zoro Homepage

Bottom Hook Set

  • Mfr # ER2IS1121

  • Zoro # G1912858


product price: $6,558.99
/ea
Free Shipping & Returns

Key Features

For Use With
NER100L-10, NER100L-15, NER100L-20, NER100LD-10, NER100LD-15, NER100LD-20, NER100S-10, NER100S-15, NER100S-20, NER100SD-10, NER100SD-15, NER100SD-20, NERM100L-L-10, NERM100L-L-15, NERM100L-L-20, NERM100LD-L-10, NERM100LD-L-15, NERM100LD-L-20, NERM100S-L-10, NERM100S-L-15, NERM100S-L-20, NERM100SD-L-10, NERM100SD-L-15, NERM100SD-L-20, NERP100L-10, NERP100L-15, NERP100L-20, NERP100LD-10, NERP100LD-15, NERP100LD-20, NERP100S-10, NERP100S-15, NERP100S-20, NERP100SD-10, NERP100SD-15, NERP100SD-20
For Use With Mfr. Model Number
NER100L-10, NER100L-15, NER100L-20, NER100LD-10, NER100LD-15, NER100LD-20, NER100S-10, NER100S-15, NER100S-20, NER100SD-10, NER100SD-15, NER100SD-20, NERM100L-L-10, NERM100L-L-15, NERM100L-L-20, NERM100LD-L-10, NERM100LD-L-15, NERM100LD-L-20, NERM100S-L-10, NERM100S-L-15, NERM100S-L-20, NERM100SD-L-10, NERM100SD-L-15, NERM100SD-L-20, NERP100L-10, NERP100L-15, NERP100L-20, NERP100LD-10, NERP100LD-15, NERP100LD-20, NERP100S-10, NERP100S-15, NERP100S-20, NERP100SD-10, NERP100SD-15, NERP100SD-20
Fits Brand
Harrington Hoists Inc
Includes
Safety Latch
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ER2IS1121
Zoro #
G1912858
UPC #
-
Country of Origin
Japan

Dimensions

Overall Width
11.4 in

Details

Item
Bottom Hook Set
For Use With
NER100L-10, NER100L-15, NER100L-20, NER100LD-10, NER100LD-15, NER100LD-20, NER100S-10, NER100S-15, NER100S-20, NER100SD-10, NER100SD-15, NER100SD-20, NERM100L-L-10, NERM100L-L-15, NERM100L-L-20, NERM100LD-L-10, NERM100LD-L-15, NERM100LD-L-20, NERM100S-L-10, NERM100S-L-15, NERM100S-L-20, NERM100SD-L-10, NERM100SD-L-15, NERM100SD-L-20, NERP100L-10, NERP100L-15, NERP100L-20, NERP100LD-10, NERP100LD-15, NERP100LD-20, NERP100S-10, NERP100S-15, NERP100S-20, NERP100SD-10, NERP100SD-15, NERP100SD-20
For Use With Mfr. Model Number
NER100L-10, NER100L-15, NER100L-20, NER100LD-10, NER100LD-15, NER100LD-20, NER100S-10, NER100S-15, NER100S-20, NER100SD-10, NER100SD-15, NER100SD-20, NERM100L-L-10, NERM100L-L-15, NERM100L-L-20, NERM100LD-L-10, NERM100LD-L-15, NERM100LD-L-20, NERM100S-L-10, NERM100S-L-15, NERM100S-L-20, NERM100SD-L-10, NERM100SD-L-15, NERM100SD-L-20, NERP100L-10, NERP100L-15, NERP100L-20, NERP100LD-10, NERP100LD-15, NERP100LD-20, NERP100S-10, NERP100S-15, NERP100S-20, NERP100SD-10, NERP100SD-15, NERP100SD-20
Fits Brand
Harrington Hoists Inc
Includes
Safety Latch
Material
Carbon Steel
Compatible Series
ER2, NER2
Compatible Hoist Type
Electric Chain Hoists
Compatible Load Capacity
20,000 lb

Description

Bottom Hook Assembly, Product Type Bottom Hook Assembly, Compatible Hoist Type Electric Chain Hoists, Compatible Load Capacity 20,000 lb, Compatible Series ER2, NER2, Material Carbon Steel, Overall Length Not Applicable, Overall Width 11.4 in, Overall Height Not Applicable, Includes Safety Latch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.