Zoro Homepage

Bottom Shipyard Hook with Safety Latch

  • Mfr # L5BZ0151021

  • Zoro # G4029658


product price: $191.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
LB015-10-SC-SYH, LB015-10-SYH, LB015-15-SC-SYH, LB015-15-SYH, LB015-20-SC-SYH, LB015-20-SYH, LB015-5-SYH, LB015-S-SC-SYH
Includes
Safety Latch
Fits Brand
Harrington Hoists
Product Type
Bottom Hook
Overall Width
4.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L5BZ0151021
Zoro #
G4029658
UPC #
-
Country of Origin
Japan

Dimensions

Overall Width
4.6 in

Details

For Use With Mfr. Model Number
LB015-10-SC-SYH, LB015-10-SYH, LB015-15-SC-SYH, LB015-15-SYH, LB015-20-SC-SYH, LB015-20-SYH, LB015-5-SYH, LB015-S-SC-SYH
Includes
Safety Latch
Item
Bottom Shipyard Hook
Fits Brand
Harrington Hoists
Product Type
Bottom Hook
Material
Carbon Steel
Compatible Series
L5LB
Compatible Load Capacity
3,000 lb
Compatible Hoist Type
Lever Chain Hoists

Description

Bottom Shipyard Hook, Product Type Bottom Hook, Compatible Hoist Type Lever Chain Hoists, Compatible Load Capacity 3,000 lb, Compatible Series L5LB, Material Carbon Steel, Overall Length Not Applicable, Overall Width 4.6 in, Overall Height Not Applicable, Includes Safety Latch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.