Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brake Disc

  • Mfr # AH426205430

  • Zoro # G1913357


product price: $434.99
/ea
Free Shipping & Returns

Key Features

For Use With
AH250C-10, AH250C-15, AH250C-20, AH250M-13, AH250M-6.5, AH250P-10, AH250P-15, AH250P-20, AH500C-10, AH500C-15, AH500C-20, AH500M-13, AH500M-6.5, AH500P-10, AH500P-15, AH500P-20
For Use With Mfr. Model Number
AH250C-10, AH250C-15, AH250C-20, AH250M-13, AH250M-6.5, AH250P-10, AH250P-15, AH250P-20, AH500C-10, AH500C-15, AH500C-20, AH500M-13, AH500M-6.5, AH500P-10, AH500P-15, AH500P-20
Fits Brand
Harrington Hoists Inc
Compatible Hoist Type
Air Chain Hoists
Compatible Load Capacity
250 lb, 500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AH426205430
Zoro #
G1913357
UPC #
-
Country of Origin
Japan

Details

Item
Brake Disc
For Use With
AH250C-10, AH250C-15, AH250C-20, AH250M-13, AH250M-6.5, AH250P-10, AH250P-15, AH250P-20, AH500C-10, AH500C-15, AH500C-20, AH500M-13, AH500M-6.5, AH500P-10, AH500P-15, AH500P-20
For Use With Mfr. Model Number
AH250C-10, AH250C-15, AH250C-20, AH250M-13, AH250M-6.5, AH250P-10, AH250P-15, AH250P-20, AH500C-10, AH500C-15, AH500C-20, AH500M-13, AH500M-6.5, AH500P-10, AH500P-15, AH500P-20
Fits Brand
Harrington Hoists Inc
Compatible Hoist Type
Air Chain Hoists
Compatible Load Capacity
250 lb, 500 lb
Compatible Series
AH

Description

Brake Friction Disc, Product Type Brake Friction Disc, Compatible Hoist Type Air Chain Hoists, Compatible Load Capacity 250 lb, 500 lb, Compatible Series AH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.