Canvas Chain Container, For 4DFN4-4DFN9
Mfr # BK2E2
Zoro # G7348372
product price: $347.99
/ea
Free Shipping & Returns
Key Features
For Use With
4DFN4, 4DFN5, 4DFN6, 4DFN7, 4DFN8, 4DFN9
For Minimum Chain Length
5 ft
Compatible Series
NER2
For Maximum Chain Length
60 ft
Compatible Hoist Type
Electric Chain Hoists
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BK2E2
Zoro #
G7348372
UPC #
-
Country of Origin
Japan
Dimensions
For Minimum Chain Length
5 ft
For Maximum Chain Length
60 ft
Details
Item
Canvas Chain Container
For Use With
4DFN4, 4DFN5, 4DFN6, 4DFN7, 4DFN8, 4DFN9
Compatible Series
NER2
Compatible Hoist Type
Electric Chain Hoists
Compatible Load Capacity
4,000 lb
Description
Chain Container, Compatible Load Capacity 4,000 lb, For Minimum Chain Length 5 ft, For Maximum Chain Length 60 ft, Height Not Applicable, Width Not Applicable, Diameter Not Applicable, Depth Not Applicable, Product Type Chain Container, Compatible Hoist Type Electric Chain Hoists, Compatible Series NER2, Compatible Grainger Part Number 4DFN4, 4DFN5, 4DFN6, 4DFN7, 4DFN8, 4DFN9, Compatible with Manufacturer Part Number Not Applicable, Maximum Load Capacity Not Applicable, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.