Chain Container, for 1AEY6, etc.
Mfr # BKC1
Zoro # G7283096
product price: $182.99
/ea
Free Shipping & Returns
Key Features
For Use With
1AEY6, 1AEY8, 1AEY9, 1AEZ1, 1AEZ2, 1AEZ3
Compatible Load Capacity
2,000 lb
Compatible Series
NER
For Maximum Chain Length
50 ft
Compatible Hoist Type
Electric Chain Hoists
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BKC1
Zoro #
G7283096
UPC #
-
Country of Origin
Japan
Dimensions
For Maximum Chain Length
50 ft
For Minimum Chain Length
5 ft
Details
Item
Canvas Chain Container
For Use With
1AEY6, 1AEY8, 1AEY9, 1AEZ1, 1AEZ2, 1AEZ3
Compatible Load Capacity
2,000 lb
Compatible Series
NER
Compatible Hoist Type
Electric Chain Hoists
Description
Chain Container, Compatible Load Capacity 2,000 lb, For Minimum Chain Length 5 ft, For Maximum Chain Length 50 ft, Height Not Applicable, Width Not Applicable, Diameter Not Applicable, Depth Not Applicable, Product Type Chain Container, Compatible Hoist Type Electric Chain Hoists, Compatible Series NER, Compatible Grainger Part Number 1AEY6, 1AEY8, 1AEY9, 1AEZ1, 1AEZ2, 1AEZ3, Compatible with Manufacturer Part Number Not Applicable, Maximum Load Capacity Not Applicable, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.