Zoro Homepage

Chain Container, for 1AFA1-1AFA3, etc.

  • Mfr # BKE2

  • Zoro # G7387082


product price: $313.99
/ea
Free Shipping & Returns

Key Features

For Use With
1AFA1, 1AFA2, 1AFA3, 1AFA7, 1AFA8, 1AFA9
Compatible Hoist Type
Electric Chain Hoists
Compatible Load Capacity
4,000 lb
For Minimum Chain Length
5 ft
For Maximum Chain Length
60 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BKE2
Zoro #
G7387082
UPC #
-
Country of Origin
Japan

Dimensions

For Minimum Chain Length
5 ft
For Maximum Chain Length
60 ft

Details

Item
Canvas Chain Container
For Use With
1AFA1, 1AFA2, 1AFA3, 1AFA7, 1AFA8, 1AFA9
Compatible Hoist Type
Electric Chain Hoists
Compatible Load Capacity
4,000 lb
Compatible Series
NER

Description

Chain Container, Compatible Load Capacity 4,000 lb, For Minimum Chain Length 5 ft, For Maximum Chain Length 60 ft, Height Not Applicable, Width Not Applicable, Diameter Not Applicable, Depth Not Applicable, Product Type Chain Container, Compatible Hoist Type Electric Chain Hoists, Compatible Series NER, Compatible with Grainger Part Number 1AFA1, 1AFA2, 1AFA3, 1AFA7, 1AFA8, 1AFA9, Compatible with Manufacturer Part Number Not Applicable, Maximum Load Capacity Not Applicable, Color Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.