Chain Pin for 2, 2-3/4 Ton Lever Hoist
Mfr # L5BA0259041
Zoro # G5885022
product price: $18.19
/eaKey Features
For Use With
LB020-10, LB020-15, LB020-20, LB020-5, LB028-10, LB028-15, LB028-20, LB028-5
For Use With Mfr. Model Number
LB020-10, LB020-15, LB020-20, LB020-5, LB028-10, LB028-15, LB028-20, LB028-5
Fits Brand
Harrington Hoists
Compatible Series
L5LB
Compatible Hoist Type
Lever Chain Hoists
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L5BA0259041
Zoro #
G5885022
UPC #
-
Country of Origin
Japan
Details
Item
Chain Pin for 2,2-3/4 Ton Lever Hoist
For Use With
LB020-10, LB020-15, LB020-20, LB020-5, LB028-10, LB028-15, LB028-20, LB028-5
For Use With Mfr. Model Number
LB020-10, LB020-15, LB020-20, LB020-5, LB028-10, LB028-15, LB028-20, LB028-5
Fits Brand
Harrington Hoists
Compatible Series
L5LB
Compatible Hoist Type
Lever Chain Hoists
Compatible Load Capacity
4,000 lb, 5,500 lb
Description
Chain Pin, Product Type Chain Pin, Compatible Hoist Type Lever Chain Hoists, Compatible Load Capacity 4,000 lb, 5,500 lb, Compatible Series L5LB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.