Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chain Pin for 3/4, 1, Ton Lever Hoist

  • Mfr # L4041008

  • Zoro # G9683091


product price: $18.59
/ea

Key Features

For Use With
LB008-10, LB008-15, LB008-20, LB008-SC-10, LB008-SC-15, LB008-SC-20, LB008-SC-5, LB010-10, LB010-15, LB010-20, LB010-5, LB030-10
For Use With Mfr. Model Number
LB008-10, LB008-15, LB008-20, LB008-SC-10, LB008-SC-15, LB008-SC-20, LB008-SC-5, LB010-10, LB010-15, LB010-20, LB010-5, LB030-10
Fits Brand
Harrington Hoists
Compatible Hoist Type
Lever Chain Hoists
Compatible Series
L5LB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L4041008
Zoro #
G9683091
UPC #
-
Country of Origin
Japan

Details

Item
Chain Pin for 3/4,1,Ton Lever Hoist
For Use With
LB008-10, LB008-15, LB008-20, LB008-SC-10, LB008-SC-15, LB008-SC-20, LB008-SC-5, LB010-10, LB010-15, LB010-20, LB010-5, LB030-10
For Use With Mfr. Model Number
LB008-10, LB008-15, LB008-20, LB008-SC-10, LB008-SC-15, LB008-SC-20, LB008-SC-5, LB010-10, LB010-15, LB010-20, LB010-5, LB030-10
Fits Brand
Harrington Hoists
Compatible Hoist Type
Lever Chain Hoists
Compatible Series
L5LB
Compatible Load Capacity
1,500 lb, 2,000 lb

Description

Chain Pin, Product Type Chain Pin, Compatible Hoist Type Lever Chain Hoists, Compatible Load Capacity 1,500 lb, 2,000 lb, Compatible Series L5LB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.