Electric Chain Hoist, 1,000 lb, 10 ft, Hook Mounted - No Trolley, 230V AC, Yellow

  • Mfr # NER005SD-10

  • Zoro # G6753774


product price:  $4,226.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NER005SD-10
Zoro #
G6753774
UPC #
-
Country of Origin
United States

Dimensions

Housing Width
8 19/32 in
Housing Length
22 5/16 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Housing Depth
7 1/2 in
Maximum Lifting Length
10 ft
Mfr. Warranty Length
1 yr
Body Depth
7 1/2 in
Lifting Hook Opening Width
1 3/32 in
Minimum Retracted Length
14 19/32 in
Body Width
8 19/32 in
Body Length
22 5/16 in
Controller Cord Length
6 ft

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cord
Lift Speed
29/5 fpm
Load Capacity
1,000 lb
Min. Between Hooks
14 5/8 in
Motor HP
1.2 hp
Phase
3
Standards
ASME B30.16, ASME HST-1M, NFPA 70, RoHS Compliant, UL 1340
Voltage
230V AC
Fits Brand
Harrington Hoists Inc
Clutch
Friction
Lubrication
Oil Bath
Item
Electric Chain Hoist
Trolley Configuration
Hook Mounted - No Trolley
Control
110V Push Button Control Pendant
Number of Speeds
2
Amps @ Low Volts
5.1 A
Classification
H4
Control Cord
6 ft
Hz
60
Brake
DC Current
Thermal Protection
Yes
Finish
Electrostatic Enamel
Reeving
1
Features
Count Hour Meter, Dual Speed VFD, Easy Access Suspension, Extreme Duty Motor, Secondary Brake, Smart Brake Technology, State-Of-The-Art Chain Technology, Unique Smart Limit Option
Material
Die Cast Aluminum
Motor Horsepower
1 1/4 hp
Body Finish
Enamel
Mount Type
Hook Mounted - No Trolley
Controls
Push Button Pendant
Resistance Properties
Corrosion Resistant, Wear Resistant
Headroom
14 19/32 in
Current at Min. Voltage
5.1 A
Pendant IP Rating
IP65
Number of Reeves
1
Chain Grade
Grade 80
Minimum Lift Speed
5 fpm
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Duty Classification
H4
Chain Material
Alloy Steel
Lifting Hook Type
Swivel Hook with Safety Latch
Current at Max. Voltage
2.7 A
Starts and Stops per Hour
120, 240
Body Material
Aluminum
Brake Type
DC Current
Includes Brake
Brake Included
Chain Finish
Nickel Plated
Overload Protection Included
Yes
Hoist IP Rating
IP55
For Outdoor Use
Yes
Maximum Lift Speed
29 fpm
Number of Load Chains
1
Lifting Hook Material
Carbon Steel
Maximum Lifting Capacity
1,000 lb
Programmable
Programmable by VFD
Includes Clutch
Clutch Included
Clutch Type
Friction Clutch
Operating Voltage
230V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 1,000 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 5 fpm, Maximum Lift Speed 29 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 10 ft, Current at Minimum Voltage 5.1 A, Current at Maximum Voltage 2.7 A, Motor Horsepower 1 1/4 hp, Operating Voltage 230V AC, Headroom 14 19/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.