Electric Chain Hoist, 1,000 lb, 10 ft, Motorized Trolley, 115/230V AC, Yellow

  • Mfr # SNERM005L-L-10

  • Zoro # G9857662


product price: $6,738.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Motorized Trolley
Includes
Chain Container, Drop Stops, Motorized Trolley, Rubber Bumpers, Trolley Brakes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNERM005L-L-10
Zoro #
G9857662
UPC #
-
Country of Origin
Japan

Dimensions

Manufacturers Warranty Length
1 yr
Housing Depth
11 5/8 in
Min. Radius Curve
31 1/2 in
Housing Width
15 19/32 in
Housing Length
22 3/16 in
For Min. Beam Flange Width
2 9/32 in
Mfr. Warranty Length
1 yr
Lifting Hook Opening Width
29/32 in
Body Depth
11 5/8 in
For Minimum Beam Height
5 3/32 in
Minimum Retracted Length
14 19/32 in
Body Length
22 3/16 in
Maximum Lifting Length
10 ft
For Max. Beam Flange Width
5 in
Body Width
15 19/32 in
Minimum Radius Curve
31 1/2 in
Trolley Wheel Diameter
3 3/4 in
Controller Cord Length
6 ft

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Motorized Trolley
Includes
Chain Container, Drop Stops, Motorized Trolley, Rubber Bumpers, Trolley Brakes
Lift Speed
7 fpm
Load Capacity
1,000 lb
Min. Between Hooks
14 5/8 in
Motor HP
0.34 hp
Phase
1
Standards
ASME B30.16, ASME HST-1, NFPA 70
Voltage
115/230V AC
Fits Brand
Harrington Hoists Inc
Trolley Speed
40 fpm
Classification
H4
Lubrication
Oil Bath
Trolley Configuration
Motorized Trolley
Control
110V Push Button Control Pendant
Fits Beam Flange W
2-9/32 in to 5 in
Finish
Electrostatic Enamel
Thermal Protection
No
Amps @ Low Volts
7.7 A
Brake
Pull Rotor Motor
Number of Speeds
1
Clutch
Friction
Control Cord
6 ft
Reeving
1
Item
Electric Chain Hoist
Features
Extreme-Duty, Fan-Cooled Motor, Oil Bath-Lubricated, Heat-Treated Gearing, Pendant Plug-In Connections, Sealed Protection, Self-Adjusting Maintenance-Free Brake
Material
Die Cast Aluminum
Chain Finish
Nickel Plated
Chain Material
Alloy Steel
Trolley Wheel Material
Steel
Current at Min. Voltage
7.7 A
Includes Clutch
Clutch Included
Headroom
14 19/32 in
Body Material
Aluminum
Number of Reeves
1
Motor Horsepower
3/8 hp
Lifting Hook Type
Swivel Hook with Safety Latch
For Outdoor Use
Yes
Starts and Stops per Hour
360
Pendant IP Rating
IP65
Body Finish
Enamel
Number of Load Chains
1
Mount Type
Motorized Trolley
Hoist IP Rating
IP55
Controls
Push Button Pendant
Programmable
Non-Programmable
Includes Brake
Brake Included
Clutch Type
Friction Clutch
Lifting Hook Material
Carbon Steel
Trolley IP Rating
IP55
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Rubber Bumpers, Safety Latch Hook
Brake Type
Pull Rotor
Fixed Lift Speed
7 fpm
Duty Classification
H4
Resistance Properties
Corrosion Resistant
Current at Max. Voltage
3.9 A
Maximum Lifting Capacity
1,000 lb
Chain Grade
Grade 80
Overload Protection Included
Yes
Operating Voltage
115/230V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Motorized Trolley, Maximum Lifting Capacity 1,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 7 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed 40 fpm, Maximum Lifting Length 10 ft, Current at Minimum Voltage 7.7 A, Current at Maximum Voltage 3.9 A, Motor Horsepower 3/8 hp, Operating Voltage 115/230V AC, Headroom 14 19/32 in, For Minimum Beam Height 5 3/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.