Electric Chain Hoist, 1,000 lb, 10 ft, Push Trolley, 115V AC, Yellow

  • Mfr # SEQP005SD-10

  • Zoro # G9913377


product price: $3,465.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Push Trolley
Includes
Chain Container
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SEQP005SD-10
Zoro #
G9913377
UPC #
-
Country of Origin
Japan

Dimensions

Trolley Wheel Dia.
3 1/4 in
Fits Beam Height
3 in
Housing Width
14 13/32 in
Manufacturers Warranty Length
3 yr
Housing Length
16 29/32 in
Min. Radius Curve
43 1/4 in
Housing Depth
9 7/64 in
For Min. Beam Flange Width
2 1/2 in
Body Depth
9 1/8 in
Minimum Radius Curve
43 1/4 in
Lifting Hook Opening Width
1 3/32 in
Maximum Lifting Length
10 ft
Controller Cord Length
6 ft
Body Width
14 13/32 in
Mfr. Warranty Length
3 yr
For Minimum Beam Height
3 in
Minimum Retracted Length
16 29/32 in
Body Length
16 29/32 in
Trolley Wheel Diameter
3 1/4 in
For Max. Beam Flange Width
4 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Push Trolley
Includes
Chain Container
Lift Speed
25/4.2 fpm
Load Capacity
1,000 lb
Min. Between Hooks
16 7/8 in
Motor HP
1 hp
Phase
1
Standards
ASME HST-4, C22.2 No.33/14-13/66, CSA, UL 508A
Voltage
115V AC
Fits Brand
Harrington Hoists Inc
Thermal Protection
Yes
Finish
Epoxy Painted
Reeving
1
Control
110v
Item
Electric Chain Hoist
Wheel Material
Steel
Hz
60
Lubrication
Oil Bath
Clutch
Friction
Number of Speeds
2
Brake
Pull Rotor
Amps @ Low Volts
14.8 A
Trolley Configuration
Push Trolley
Control Cord
6 ft
Fits Beam Flange W
2-1/2 in to 4 in
Classification
H4
Current at Max. Voltage
9 A
Chain Finish
Nickel Plated
Mount Type
Push Trolley
Headroom
16 13/16 in
Includes Clutch
Clutch Included
Maximum Lifting Capacity
1,000 lb
Body Material
Aluminum
Body Finish
Epoxy Painted
Chain Grade
Grade 80
For Outdoor Use
Yes
Included Components
Chain Container, Pendant, Safety Latch Hook
Brake Type
Pull Rotor
Lifting Hook Type
Swivel Hook with Safety Latch
Motor Horsepower
1 hp
Programmable
Programmable by Internal Controls
Starts and Stops per Hour
120, 240
Overload Protection Included
Yes
Duty Classification
H4
Clutch Type
Friction
Minimum Lift Speed
4.2 fpm
Chain Material
Alloy Steel
Number of Load Chains
1
Number of Reeves
1
Lifting Hook Material
Carbon Steel
Resistance Properties
Corrosion Resistant
Pendant IP Rating
IP65
Trolley Wheel Material
Steel
Controls
Push Button Pendant
Includes Brake
Brake Included
Hoist IP Rating
IP55
Current at Min. Voltage
14.9 A
Features
No-Load High Speed, Unique Chain Guide, Variable Frequency Drive (VFD)
Maximum Lift Speed
25 fpm
Operating Voltage
115V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 1,000 lb, Number of Speeds 2, Programmable Programmable by Internal Controls, Fixed Lift Speed Not Applicable, Minimum Lift Speed 4.2 fpm, Maximum Lift Speed 25 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 10 ft, Current at Minimum Voltage 14.9 A, Current at Maximum Voltage 9 A, Motor Horsepower 1 hp, Operating Voltage 115V AC, Headroom 16 13/16 in, For Minimum Beam Height 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.