Electric Chain Hoist, 1,000 lb, 10 ft, Push Trolley, 208-230/460V AC, Yellow

  • Mfr # NERP005L-10

  • Zoro # G6425212


product price:  $3,402.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Push Trolley
Includes
10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NERP005L-10
Zoro #
G6425212
UPC #
-
Country of Origin
Japan

Dimensions

Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Housing Length
20 1/4 in
Housing Depth
7 1/2 in
Housing Width
13 11/16 in
Maximum Lifting Length
10 ft
Minimum Retracted Length
16 5/16 in
Lifting Hook Opening Width
1 3/32 in
For Max. Beam Flange Width
4 in
Body Depth
7 1/2 in
Controller Cord Length
6 ft
Body Width
13 11/16 in
Trolley Wheel Diameter
3 1/5 in
For Min. Beam Flange Width
2 1/4 in
Minimum Radius Curve
43 5/16 in
Body Length
20 1/4 in
Mfr. Warranty Length
1 yr
For Minimum Beam Height
4 3/16 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Push Trolley
Includes
10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
Lift Speed
15 fpm
Load Capacity
1,000 lb
Min. Between Hooks
17 1/8 in
Motor HP
0.75 hp
Phase
3
Standards
ANSI/ASME B30.16, ASME HST-1M, NFPA 70, RoHS Compliant, UL 1340
Voltage
208-230/460V AC
Fits Brand
Harrington Hoists Inc
Clutch
Friction Clutch
Item
Electric Chain Hoist
Finish
Electrostatic Enamel
Trolley Configuration
Push Trolley
Lubrication
Oil Bath
Amps @ Low Volts
3.4 A
Classification
H4
Reeving
1
Thermal Protection
Included
Control
110v
Number of Speeds
1
Control Cord
6 ft
Brake
Electromagnetic
Fits Beam Flange W
2-1/4 in to 4 in
Features
Count Hour Meter, Extreme Duty Motor, Push Trolley, Smart Brake Technology
Material
Die Cast Aluminum
Overload Protection Included
Yes
Chain Material
Alloy Steel
Number of Load Chains
1
Clutch Type
Friction Clutch
Lifting Hook Type
Swivel Hook with Safety Latch
Headroom
17 3/32 in
Trolley Wheel Material
Steel
Duty Classification
H4
Includes Brake
Brake Included
Mount Type
Push Trolley
Brake Type
DC Current
For Outdoor Use
Yes
Resistance Properties
Corrosion Resistant
Lifting Hook Material
Carbon Steel
Hoist IP Rating
IP55
Number of Reeves
1
Pendant IP Rating
IP65
Starts and Stops per Hour
360
Includes Clutch
Clutch Included
Programmable
Non-Programmable
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Controls
Push Button Pendant
Chain Finish
Nickel Plated
Fixed Lift Speed
15 fpm
Motor Horsepower
3/4 hp
Current at Max. Voltage
1.7 A
Current at Min. Voltage
3.4 A
Maximum Lifting Capacity
1,000 lb
Body Finish
Enamel
Chain Grade
Grade 80
Body Material
Aluminum
Operating Voltage
208-230/460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 1,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 15 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 10 ft, Current at Minimum Voltage 3.4 A, Current at Maximum Voltage 1.7 A, Motor Horsepower 3/4 hp, Operating Voltage 208-230/460V AC, Headroom 17 3/32 in, For Minimum Beam Height 4 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.