Electric Chain Hoist, 1,000 lb, 10 ft, Push Trolley, 380-460V AC, Yellow

  • Mfr # EQP005SD-10

  • Zoro # G9912239


product price:  $3,995.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Push Trolley
Includes
Chain Container
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EQP005SD-10
Zoro #
G9912239
UPC #
-
Country of Origin
Japan

Dimensions

Housing Width
14 13/32 in
Min. Radius Curve
43 1/4 in
Trolley Wheel Dia.
3 1/4 in
Housing Length
16 29/32 in
Manufacturers Warranty Length
3 yr
Fits Beam Height
3 in
Housing Depth
9 7/64 in
For Max. Beam Flange Width
4 in
Lifting Hook Opening Width
1 3/32 in
For Min. Beam Flange Width
2 1/2 in
Body Width
14 13/32 in
For Minimum Beam Height
3 in
Minimum Radius Curve
43 1/4 in
Trolley Wheel Diameter
3 1/4 in
Maximum Lifting Length
10 ft
Mfr. Warranty Length
3 yr
Body Length
16 29/32 in
Controller Cord Length
6 ft
Minimum Retracted Length
16 29/32 in
Body Depth
9 1/8 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Push Trolley
Includes
Chain Container
Lift Speed
25/4.2 fpm
Load Capacity
1,000 lb
Min. Between Hooks
16 7/8 in
Motor HP
1 hp
Phase
3
Standards
ASME HST-4, C22.2 No.33/14-13/66, CSA, UL 508A
Voltage
380-460V AC
Fits Brand
Harrington Hoists Inc
Finish
Epoxy Painted
Brake
Pull Rotor
Number of Speeds
2
Wheel Material
Stainless Steel
Clutch
Friction
Classification
H4
Control
110v
Hz
60
Trolley Configuration
Push Trolley
Lubrication
Oil Bath
Item
Electric Chain Hoist
Amps @ Low Volts
3.3 A
Fits Beam Flange W
2-1/2 in to 4 in
Reeving
1
Control Cord
6 ft
Thermal Protection
Included
Trolley Wheel Material
Steel
For Outdoor Use
Yes
Features
No-Load High Speed, Self-Adjusting Maintenance-Free Brake, Stamped Steel Side Plates, Unique Chain Guide, Variable Frequency Drive (VFD)
Body Finish
Epoxy Painted
Lifting Hook Type
Swivel Hook with Safety Latch
Body Material
Aluminum
Programmable
Programmable by Internal Controls
Duty Classification
H4
Current at Max. Voltage
3.3 A
Number of Load Chains
1
Motor Horsepower
1 hp
Maximum Lifting Capacity
1,000 lb
Chain Material
Alloy Steel
Includes Brake
Brake Included
Minimum Lift Speed
4.2 fpm
Brake Type
Pull Rotor
Headroom
16 13/16 in
Chain Grade
Grade 80
Resistance Properties
Corrosion Resistant
Controls
Push Button Pendant
Lifting Hook Material
Carbon Steel
Mount Type
Push Trolley
Hoist IP Rating
IP55
Included Components
Chain Container, Pendant, Safety Latch Hook
Chain Finish
Nickel Plated
Pendant IP Rating
IP65
Maximum Lift Speed
25 fpm
Includes Clutch
Clutch Included
Starts and Stops per Hour
120, 240
Clutch Type
Friction
Number of Reeves
1
Overload Protection Included
Yes
Current at Min. Voltage
6.3 A
Operating Voltage
380-460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 1,000 lb, Number of Speeds 2, Programmable Programmable by Internal Controls, Fixed Lift Speed Not Applicable, Minimum Lift Speed 4.2 fpm, Maximum Lift Speed 25 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 10 ft, Current at Minimum Voltage 6.3 A, Current at Maximum Voltage 3.3 A, Motor Horsepower 1 hp, Operating Voltage 380-460V AC, Headroom 16 13/16 in, For Minimum Beam Height 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.