Shop HARRINGTON

Electric Chain Hoist, 1,000 lb, 10 ft, Push Trolley, 460V AC, Yellow

  • Mfr # NERP005SD-10 / 460v
  • Zoro # G7249952

product price: 
$
4,578.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Push Trolley
Includes
10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NERP005SD-10 / 460v
Zoro #
G7249952
UPC #
-
Country of Origin
Japan
Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Push Trolley
Includes
10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
Lift Speed
29/5 fpm
Load Capacity
1,000 lb
Min. Between Hooks
17 1/8 in
Motor HP
1.2 hp
Phase
3
Standards
ANSI/ASME B30.16, ANSI/ASME HST-1M, ANSI/NFPA 70, UL 1340, UL Listed
Voltage
460V AC
Fits Brand
Harrington Hoists Inc
Brake
Electromagnetic
Trolley Configuration
Push Trolley
Number of Speeds
2
Item
Electric Chain Hoist
Clutch
Friction Clutch
Amps @ Low Volts
2.7 A
Control Cord
6 ft
Classification
H4
Finish
Electrostatic Enamel
Lubrication
Oil Bath
Control
110V
Thermal Protection
Included
Fits Beam Flange W
2-1/4 in to 4 in
Reeving
1
Material
Die Cast Aluminum
Features
Count Hour Meter, Extreme Duty Motor, Push Trolley, Smart Brake Technology
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Chain Finish
Nickel Plated
Current at Min. Voltage
5.1 A
Lifting Hook Type
Swivel Hook with Safety Latch
Trolley Wheel Material
Steel
Current at Max. Voltage
2.7 A
Includes Brake
Brake Included
Headroom
16 5/16 in
Programmable
Programmable by VFD
Number of Reeves
1
Minimum Lift Speed
5 fpm
Maximum Lift Speed
29 fpm
For Outdoor Use
Yes
Mount Type
Push Trolley
Hoist IP Rating
IP55
Lifting Hook Material
Carbon Steel
Number of Load Chains
1
Overload Protection Included
Yes
Resistance Properties
Corrosion Resistant, Fatigue Resistant, Wear Resistant
Duty Classification
H4
Chain Grade
Grade 80
Body Material
Aluminum
Pendant IP Rating
IP65
Motor Horsepower
1 1/4 hp
Brake Type
DC Current
Body Finish
Enamel
Maximum Lifting Capacity
1,000 lb
Controls
Push Button Pendant
Includes Clutch
Clutch Included
Starts and Stops per Hour
120, 240
Clutch Type
Friction Clutch
Chain Material
Alloy Steel
Operating Voltage
460V AC
Shell Material
Die Cast Aluminum
Wire Color
Yellow
Traction Material
Die Cast Aluminum

Dimensions

Housing Length
22 1/4 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Housing Width
13 11/16 in
Housing Depth
7 1/2 in
For Minimum Beam Height
4 3/16 in
Minimum Radius Curve
43 5/16 in
Maximum Lifting Length
10 ft
Controller Cord Length
6 ft
For Min. Beam Flange Width
2 9/32 in
Body Depth
7 1/2 in
Mfr. Warranty Length
1 yr
Trolley Wheel Diameter
3 1/5 in
Minimum Retracted Length
16 5/16 in
For Max. Beam Flange Width
4 in
Lifting Hook Opening Width
1 3/32 in
Body Width
13 11/16 in
Body Length
22 1/4 in
Fits Chest Size
Count Hour Meter, Extreme Duty Motor, Push Trolley, Smart Brake Technology

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 1,000 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 5 fpm, Maximum Lift Speed 29 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 10 ft, Current at Minimum Voltage 5.1 A, Current at Maximum Voltage 2.7 A, Motor Horsepower 1 1/4 hp, Operating Voltage 460V AC, Headroom 16 5/16 in, For Minimum Beam Height 4 3/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.