Electric Chain Hoist, 1,000 lb, 15 ft, Geared Trolley, 230/460V AC, White

  • Mfr # NERG005L-FG-15

  • Zoro # G8913134


product price:  $7,668.99
/ea
Free Shipping & Returns

Key Features

Color
White
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Geared Trolley
Includes
Geared Trolley, Chain Container, Quick Disconnect Plugs On Pendant and Power Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NERG005L-FG-15
Zoro #
G8913134
UPC #
-
Country of Origin
Japan

Dimensions

Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Trolley Wheel Dia.
2 13/16 in
Housing Depth
16 5/16 in
Housing Length
22 3/8 in
Housing Width
8 1/2 in
Lifting Hook Opening Width
16 5/16 in
Body Width
8 1/2 in
For Min. Beam Flange Width
2 9/32 in
For Max. Beam Flange Width
4 in
Body Length
22 3/8 in
Body Depth
16 5/16 in
Minimum Retracted Length
14 19/32 in
Maximum Lifting Length
15 ft
Trolley Wheel Diameter
2 13/16 in
Controller Cord Length
11 ft
Mfr. Warranty Length
1 yr
For Minimum Beam Height
3 3/16 in
Minimum Radius Curve
43 5/16 in

Details

Color
White
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Geared Trolley
Includes
Geared Trolley, Chain Container, Quick Disconnect Plugs On Pendant and Power Cord
Lift Speed
15 fpm
Load Capacity
1,000 lb
Min. Between Hooks
16 5/16 in
Motor HP
0.75 hp
Phase
3
Standards
ASME B30.16, ASME HST-1M, FDA Approved, RoHS Compliant
Voltage
230/460V AC
Control
110V Push Button Control Pendant
Finish
Epoxy Paint
Control Cord
11 ft
Item
Electric Chain Hoist
Thermal Protection
Included
Brake
DC Current
Hz
60
Wheel Material
Stainless Steel
Clutch
Friction
Amps @ Low Volts
3.4 A
Trolley Configuration
Geared Trolley
Reeving
1
Lubrication
Food Grade Oil
Classification
H4
Number of Speeds
1
Mount Type
Geared Trolley
Body Finish
Epoxy Painted
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Current at Max. Voltage
3.4 A
Brake Type
DC Current
Lifting Hook Type
Swivel Hook with Safety Latch
Programmable
Non-Programmable
Fixed Lift Speed
15 fpm
Number of Reeves
1
Includes Clutch
Clutch Included
Current at Min. Voltage
3.4 A
Starts and Stops per Hour
360
Controls
Push Button Pendant
Chain Finish
Epoxy Painted
Maximum Lifting Capacity
1,000 lb
Overload Protection Included
Yes
Lifting Hook Material
Carbon Steel
Duty Classification
H4
Includes Brake
Brake Included
Motor Horsepower
3/4 hp
Number of Load Chains
1
Headroom
16 5/16 in
Pendant IP Rating
IP65
Clutch Type
Friction
Trolley Wheel Material
Stainless Steel
Operating Voltage
230/460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Geared Trolley, Maximum Lifting Capacity 1,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 15 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 15 ft, Current at Minimum Voltage 3.4 A, Current at Maximum Voltage 3.4 A, Motor Horsepower 3/4 hp, Operating Voltage 230/460V AC, Headroom 16 5/16 in, For Minimum Beam Height 3 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.