Electric Chain Hoist, 1,000 lb, 15 ft, Motorized Trolley, 208-230/460V AC, White

  • Mfr # NERM005LD-L-FG-15

  • Zoro # G8913317


product price:  $12,314.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color
White
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Motorized Trolley
Includes
Chain Container, Motorized Trolley, Quick Disconnect Plugs On Pendant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NERM005LD-L-FG-15
Zoro #
G8913317
UPC #
-
Country of Origin
Japan

Dimensions

Min. Radius Curve
31 1/2 in
Trolley Wheel Dia.
3 3/4 in
Housing Width
8 1/2 in
Housing Length
22 3/8 in
Housing Depth
15 5/8 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Minimum Retracted Length
15 19/32 in
Controller Cord Length
11 ft
Lifting Hook Opening Width
15 5/8 in
For Min. Beam Flange Width
2 9/32 in
Body Length
22 3/8 in
Maximum Lifting Length
15 ft
Minimum Radius Curve
31 1/2 in
For Max. Beam Flange Width
5 in
Body Depth
15 5/8 in
Trolley Wheel Diameter
3 3/4 in
Mfr. Warranty Length
1 yr
Body Width
8 1/2 in
For Minimum Beam Height
5 3/32 in

Details

Color
White
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Motorized Trolley
Includes
Chain Container, Motorized Trolley, Quick Disconnect Plugs On Pendant
Lift Speed
15/2.5 fpm
Load Capacity
1,000 lb
Min. Between Hooks
15 5/8 in
Motor HP
0.75 hp
Phase
3
Standards
ANSI/ASME B30.16, ANSI/ASME HST-1M, ANSI/NFPA 70
Voltage
208-230/460V AC
Fits Brand
Harrington Hoists Inc
Wheel Material
Stainless Steel
Finish
Epoxy Paint
Trolley Configuration
Motorized Trolley
Thermal Protection
Included
Number of Speeds
2
Hz
60
Item
Electric Chain Hoist
Lubrication
Food Grade Oil
Fits Beam Flange W
2-9/32 in to 5 in
Clutch
Friction
Amps @ Low Volts
3.4 A
Trolley Speed
40 fpm
Classification
H4
Reeving
1
Brake
DC Current
Control Cord
11 ft
Control
110V Push Button Control Pendant
Brake Type
DC Current
Clutch Type
Friction
Number of Load Chains
1
Duty Classification
H4
Starts and Stops per Hour
120, 240
Headroom
15 19/32 in
Trolley IP Rating
IP55
Chain Finish
Nickel Plated
Lifting Hook Material
Carbon Steel
Includes Brake
Brake Included
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Rubber Bumpers, Safety Latch Hook
Mount Type
Motorized Trolley
For Outdoor Use
Yes
Chain Material
Alloy Steel
Programmable
Programmable by VFD
Body Finish
Epoxy Painted
Current at Max. Voltage
1.7 A
Resistance Properties
Chip Resistant, Corrosion Resistant, Rust Resistant
Controls
Push Button Pendant
Trolley Wheel Material
Stainless Steel
Motor Horsepower
3/4 hp
Maximum Lifting Capacity
1,000 lb
Maximum Lift Speed
15 fpm
Pendant IP Rating
IP65
Body Material
Aluminum
Includes Clutch
Clutch Included
Chain Grade
Grade 80
Features
FDA Approved Food-Safe Oil, Grease and Lubricants
Current at Min. Voltage
3.4 A
Number of Reeves
1
Overload Protection Included
Yes
Lifting Hook Type
Swivel Hook with Safety Latch
Minimum Lift Speed
2.5 fpm
Operating Voltage
208-230/460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Motorized Trolley, Maximum Lifting Capacity 1,000 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 2.5 fpm, Maximum Lift Speed 15 fpm, Trolley Speed 40 fpm, Maximum Lifting Length 15 ft, Current at Minimum Voltage 3.4 A, Current at Maximum Voltage 1.7 A, Motor Horsepower 3/4 hp, Operating Voltage 208-230/460V AC, Headroom 15 19/32 in, For Minimum Beam Height 5 3/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.