Electric Chain Hoist, 1,000 lb, 15 ft, Push Trolley, 208-230/460V AC, White

  • Mfr # NERP005LD-FG-15

  • Zoro # G8913466


product price:  $10,219.99
/ea
Free Shipping & Returns

Key Features

Color
White
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Push Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NERP005LD-FG-15
Zoro #
G8913466
UPC #
-
Country of Origin
Japan

Dimensions

Trolley Wheel Dia.
2 23/64 in
Housing Depth
16 5/16 in
Housing Width
8 1/2 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Housing Length
22 3/8 in
Minimum Radius Curve
43 5/16 in
For Max. Beam Flange Width
4 in
Body Depth
16 5/16 in
For Min. Beam Flange Width
2 9/32 in
Lifting Hook Opening Width
16 5/16 in
Mfr. Warranty Length
1 yr
Minimum Retracted Length
16 5/16 in
Body Width
8 1/2 in
Trolley Wheel Diameter
2 23/64 in
Maximum Lifting Length
15 ft
Controller Cord Length
11 ft
For Minimum Beam Height
3 3/16 in
Body Length
22 3/8 in

Details

Color
White
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Push Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cord
Lift Speed
15/2.5 fpm
Load Capacity
1,000 lb
Min. Between Hooks
16 5/16 in
Motor HP
0.75 hp
Phase
3
Standards
ANSI/ASME B30.16, ANSI/ASME HST-1M, ANSI/NFPA 70
Voltage
208-230/460V AC
Fits Brand
Harrington Hoists Inc
Classification
H4
Wheel Material
Stainless Steel
Brake
DC Current
Amps @ Low Volts
3.4 A
Control Cord
11 ft
Thermal Protection
Included
Lubrication
Food Grade Oil
Clutch
Friction
Finish
Epoxy Paint
Control
110V Push Button Control Pendant
Item
Electric Chain Hoist
Number of Speeds
2
Trolley Configuration
Push Trolley
Hz
60
Reeving
1
Controls
Push Button Pendant
For Outdoor Use
Yes
Lifting Hook Material
Carbon Steel
Minimum Lift Speed
2.5 fpm
Body Material
Aluminum
Starts and Stops per Hour
120, 240
Pendant IP Rating
IP65
Chain Finish
Nickel Plated
Overload Protection Included
Yes
Lifting Hook Type
Swivel Hook with Safety Latch
Current at Max. Voltage
1.8 A
Number of Load Chains
1
Duty Classification
H4
Clutch Type
Friction
Chain Material
Alloy Steel
Number of Reeves
1
Trolley Wheel Material
Steel
Current at Min. Voltage
3.6 A
Maximum Lifting Capacity
1,000 lb
Chain Grade
Grade 80
Maximum Lift Speed
15 fpm
Programmable
Programmable by VFD
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Features
FDA Approved Food-Safe Oil, Grease and Lubricants
Brake Type
DC Current
Resistance Properties
Chip Resistant, Corrosion Resistant, Rust Resistant
Mount Type
Push Trolley
Includes Brake
Brake Included
Headroom
16 5/16 in
Body Finish
Epoxy Painted
Motor Horsepower
3/4 hp
Includes Clutch
Clutch Included
Operating Voltage
208-230/460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 1,000 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 2.5 fpm, Maximum Lift Speed 15 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 15 ft, Current at Minimum Voltage 3.6 A, Current at Maximum Voltage 1.8 A, Motor Horsepower 3/4 hp, Operating Voltage 208-230/460V AC, Headroom 16 5/16 in, For Minimum Beam Height 3 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.