Electric Chain Hoist, 1,000 lb, 15 ft, Push Trolley, 208-230/460V AC, Yellow

  • Mfr # NERP005L-15

  • Zoro # G6700784


product price:  $3,826.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Push Trolley
Includes
10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NERP005L-15
Zoro #
G6700784
UPC #
094720885993
Country of Origin
Japan

Dimensions

Housing Width
13 11/16 in
Housing Depth
7 1/2 in
Housing Length
20 1/4 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Body Depth
7 1/2 in
Body Width
13 11/16 in
Body Length
20 1/4 in
Controller Cord Length
11 ft
For Min. Beam Flange Width
2 1/4 in
Maximum Lifting Length
15 ft
For Minimum Beam Height
4 3/16 in
Lifting Hook Opening Width
1 3/32 in
For Max. Beam Flange Width
4 in
Minimum Radius Curve
43 5/16 in
Mfr. Warranty Length
1 yr
Minimum Retracted Length
16 5/16 in
Trolley Wheel Diameter
3 1/5 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Push Trolley
Includes
10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
Lift Speed
15 fpm
Load Capacity
1,000 lb
Min. Between Hooks
17 1/8 in
Motor HP
0.75 hp
Phase
3
Standards
ANSI/ASME B30.16, ASME HST-1M, NFPA 70, RoHS Compliant, UL 1340
Voltage
208-230/460V AC
Fits Brand
Harrington Hoists Inc
Fits Beam Flange W
2-1/4 in to 4 in
Lubrication
Oil Bath
Item
Electric Chain Hoist
Control
110v
Thermal Protection
Included
Reeving
1
Classification
H4
Finish
Electrostatic Enamel
Amps @ Low Volts
3.4 A
Clutch
Friction Clutch
Control Cord
11 ft
Brake
Electromagnetic
Number of Speeds
1
Trolley Configuration
Push Trolley
Features
Count Hour Meter, Extreme Duty Motor, Push Trolley, Smart Brake Technology
Material
Die Cast Aluminum
Current at Min. Voltage
3.4 A
Number of Load Chains
1
Chain Finish
Nickel Plated
Lifting Hook Material
Carbon Steel
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Body Material
Aluminum
Clutch Type
Friction Clutch
Includes Brake
Brake Included
Programmable
Non-Programmable
Brake Type
DC Current
Pendant IP Rating
IP65
Overload Protection Included
Yes
Controls
Push Button Pendant
Chain Grade
Grade 80
For Outdoor Use
Yes
Motor Horsepower
3/4 hp
Headroom
17 3/32 in
Fixed Lift Speed
15 fpm
Hoist IP Rating
IP55
Mount Type
Push Trolley
Duty Classification
H4
Lifting Hook Type
Swivel Hook with Safety Latch
Current at Max. Voltage
1.7 A
Starts and Stops per Hour
360
Chain Material
Alloy Steel
Includes Clutch
Clutch Included
Number of Reeves
1
Resistance Properties
Corrosion Resistant
Body Finish
Enamel
Maximum Lifting Capacity
1,000 lb
Trolley Wheel Material
Steel
Operating Voltage
208-230/460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 1,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 15 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 15 ft, Current at Minimum Voltage 3.4 A, Current at Maximum Voltage 1.7 A, Motor Horsepower 3/4 hp, Operating Voltage 208-230/460V AC, Headroom 17 3/32 in, For Minimum Beam Height 4 3/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.