Electric Chain Hoist, 1,000 lb, 15 ft, Push Trolley, 380-460V AC, Yellow

  • Mfr # EQP005SD-15

  • Zoro # G9912415


product price:  $3,872.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Push Trolley
Includes
Chain Container
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EQP005SD-15
Zoro #
G9912415
UPC #
-
Country of Origin
Japan

Dimensions

Fits Beam Height
3 in
Manufacturers Warranty Length
3 yr
Trolley Wheel Dia.
3 1/4 in
Housing Depth
9 7/64 in
Housing Width
14 13/32 in
Housing Length
16 29/32 in
Min. Radius Curve
43 1/4 in
Body Width
14 13/32 in
For Min. Beam Flange Width
2 1/2 in
For Minimum Beam Height
3 in
Minimum Retracted Length
16 29/32 in
Minimum Radius Curve
43 1/4 in
Controller Cord Length
11 ft
Maximum Lifting Length
15 ft
Mfr. Warranty Length
3 yr
For Max. Beam Flange Width
4 in
Trolley Wheel Diameter
3 1/4 in
Body Length
16 29/32 in
Body Depth
9 1/8 in
Lifting Hook Opening Width
1 3/32 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Push Trolley
Includes
Chain Container
Lift Speed
25/4.2 fpm
Load Capacity
1,000 lb
Min. Between Hooks
16 7/8 in
Motor HP
1 hp
Phase
3
Standards
ASME HST-4, C22.2 No.33/14-13/66, CSA, UL 508A
Voltage
380-460V AC
Fits Brand
Harrington Hoists Inc
Number of Speeds
2
Finish
Epoxy Painted
Clutch
Friction
Control Cord
11 ft
Trolley Configuration
Push Trolley
Wheel Material
Stainless Steel
Amps @ Low Volts
3.3 A
Classification
H4
Reeving
1
Hz
60
Item
Electric Chain Hoist
Brake
Pull Rotor
Control
110v
Thermal Protection
Included
Lubrication
Oil Bath
Fits Beam Flange W
2-1/2 in to 4 in
Overload Protection Included
Yes
Body Material
Aluminum
Resistance Properties
Corrosion Resistant
Controls
Push Button Pendant
For Outdoor Use
Yes
Included Components
Chain Container, Pendant, Safety Latch Hook
Pendant IP Rating
IP65
Motor Horsepower
1 hp
Mount Type
Push Trolley
Duty Classification
H4
Maximum Lifting Capacity
1,000 lb
Clutch Type
Friction
Body Finish
Epoxy Painted
Includes Clutch
Clutch Included
Headroom
16 13/16 in
Chain Finish
Nickel Plated
Current at Max. Voltage
3.3 A
Minimum Lift Speed
4.2 fpm
Programmable
Programmable by Internal Controls
Features
No-Load High Speed, Self-Adjusting Maintenance-Free Brake, Stamped Steel Side Plates, Unique Chain Guide, Variable Frequency Drive (VFD)
Current at Min. Voltage
6.3 A
Chain Material
Alloy Steel
Number of Load Chains
1
Lifting Hook Type
Swivel Hook with Safety Latch
Maximum Lift Speed
25 fpm
Brake Type
Pull Rotor
Lifting Hook Material
Carbon Steel
Starts and Stops per Hour
120, 240
Includes Brake
Brake Included
Number of Reeves
1
Hoist IP Rating
IP55
Chain Grade
Grade 80
Trolley Wheel Material
Steel
Operating Voltage
380-460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 1,000 lb, Number of Speeds 2, Programmable Programmable by Internal Controls, Fixed Lift Speed Not Applicable, Minimum Lift Speed 4.2 fpm, Maximum Lift Speed 25 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 15 ft, Current at Minimum Voltage 6.3 A, Current at Maximum Voltage 3.3 A, Motor Horsepower 1 hp, Operating Voltage 380-460V AC, Headroom 16 13/16 in, For Minimum Beam Height 3 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.