Electric Chain Hoist, 1,000 lb, 20 ft, Geared Trolley, 380-460V AC, Yellow
Mfr # EQG005SD-20
Zoro # G9912266
product price:Â $4,245.99
/ea
Free Shipping & Returns
Key Features
Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Geared Trolley
Includes
Chain Container
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EQG005SD-20
Zoro #
G9912266
UPC #
-
Country of Origin
Japan
Dimensions
Housing Width
14 13/32 in
Min. Radius Curve
51 1/4 in
Housing Depth
9 7/64 in
Fits Beam Height
3 in
Housing Length
17 19/64 in
Trolley Wheel Dia.
4 1/4 in
Manufacturers Warranty Length
3 yr
Lifting Hook Opening Width
1 3/32 in
Body Depth
9 1/8 in
Trolley Wheel Diameter
4 1/4 in
For Max. Beam Flange Width
5 in
Body Length
17 5/16 in
Mfr. Warranty Length
3 yr
Maximum Lifting Length
20 ft
For Min. Beam Flange Width
2 9/32 in
Controller Cord Length
16 ft
Body Width
14 13/32 in
Minimum Retracted Length
17 5/16 in
For Minimum Beam Height
3 in
Minimum Radius Curve
51 3/16 in
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Geared Trolley, Maximum Lifting Capacity 1,000 lb, Number of Speeds 2, Programmable Programmable by Internal Controls, Fixed Lift Speed Not Applicable, Minimum Lift Speed 4.2 fpm, Maximum Lift Speed 25 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 20 ft, Current at Minimum Voltage 6.3 A, Current at Maximum Voltage 3.3 A, Motor Horsepower 1 hp, Operating Voltage 380-460V AC, Headroom 17 5/16 in, For Minimum Beam Height 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.