Electric Chain Hoist, 1,000 lb, 20 ft, Geared Trolley, 460V AC, White

  • Mfr # NERG005LD-FG-20

  • Zoro # G8913231


product price: $8,961.99
/ea
Free Shipping & Returns

Key Features

Color
White
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Geared Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NERG005LD-FG-20
Zoro #
G8913231
UPC #
-
Country of Origin
Japan

Dimensions

Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Housing Width
8 1/2 in
Housing Length
22 3/8 in
Housing Depth
16 5/16 in
Trolley Wheel Dia.
2 13/16 in
Body Width
8 1/2 in
Body Depth
16 5/16 in
For Min. Beam Flange Width
2 9/32 in
Lifting Hook Opening Width
16 5/16 in
Trolley Wheel Diameter
2 13/16 in
For Max. Beam Flange Width
4 in
Maximum Lifting Length
20 ft
Minimum Retracted Length
14 19/32 in
Minimum Radius Curve
43 5/16 in
Controller Cord Length
16 ft
Body Length
22 3/8 in
For Minimum Beam Height
3 3/16 in
Mfr. Warranty Length
1 yr

Details

Color
White
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Geared Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cord
Lift Speed
15/2.5 fpm
Load Capacity
1,000 lb
Min. Between Hooks
16 5/16 in
Motor HP
0.75 hp
Phase
3
Standards
ASME B30.16, ASME HST-1M, FDA Approved, RoHS Compliant
Voltage
460V AC
Fits Brand
Harrington Hoists Inc
Clutch
Friction
Lubrication
Food Grade Oil
Amps @ Low Volts
3.4 A
Reeving
1
Hz
60
Trolley Configuration
Geared Trolley
Item
Electric Chain Hoist
Wheel Material
Stainless Steel
Classification
H4
Control
110V Push Button Control Pendant
Brake
DC Current
Control Cord
16 ft
Finish
Epoxy Paint
Number of Speeds
2
Thermal Protection
Yes
Current at Max. Voltage
3.4 A
Controls
Push Button Pendant
Includes Brake
Brake Included
Pendant IP Rating
IP65
Motor Horsepower
3/4 hp
Number of Reeves
1
Clutch Type
Friction
Minimum Lift Speed
2.5 fpm
Mount Type
Geared Trolley
Lifting Hook Type
Swivel Hook with Safety Latch
Maximum Lifting Capacity
1,000 lb
Body Finish
Epoxy Painted
Starts and Stops per Hour
120, 240
Number of Load Chains
1
Maximum Lift Speed
15 fpm
Brake Type
DC Current
Lifting Hook Material
Carbon Steel
Programmable
Programmable by VFD
Trolley Wheel Material
Stainless Steel
Includes Clutch
Clutch Included
Overload Protection Included
Yes
Headroom
16 5/16 in
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Current at Min. Voltage
3.4 A
Duty Classification
H4
Chain Finish
Epoxy Painted
Operating Voltage
460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Geared Trolley, Maximum Lifting Capacity 1,000 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 2.5 fpm, Maximum Lift Speed 15 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 20 ft, Current at Minimum Voltage 3.4 A, Current at Maximum Voltage 3.4 A, Motor Horsepower 3/4 hp, Operating Voltage 460V AC, Headroom 16 5/16 in, For Minimum Beam Height 3 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.