Electric Chain Hoist, 1,000 lb, 20 ft, Hook Mounted - No Trolley, 230V AC, Yellow

  • Mfr # NER005SD-20
  • Zoro # G7002816
product price: 
$
4,606.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cord
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NER005SD-20
Zoro #
G7002816
UPC #
-
Country of Origin
United States
Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cord
Lift Speed
29/5 fpm
Load Capacity
1,000 lb
Min. Between Hooks
14 5/8 in
Motor HP
1.2 hp
Phase
3
Standards
ASME B30.16, ASME HST-1M, NFPA 70, RoHS Compliant, UL 1340
Voltage
230V AC
Fits Brand
Harrington Hoists Inc
Lubrication
Oil Bath
Control
110V Push Button Control Pendant
Trolley Configuration
Hook Mounted - No Trolley
Clutch
Friction
Number of Speeds
2
Hz
60 Hz
Classification
H4
Reeving
1
Brake
DC Current
Thermal Protection
Included
Item
Electric Chain Hoist
Control Cord
16 ft
Amps @ Low Volts
5.1 A
Finish
Electrostatic Enamel
Features
Count Hour Meter, Dual Speed VFD, Easy Access Suspension, Extreme Duty Motor, Secondary Brake, Smart Brake Technology, State-Of-The-Art Chain Technology, Unique Smart Limit Option
Material
Die Cast Aluminum
Includes Brake
Brake Included
Number of Reeves
1
Mount Type
Hook Mounted - No Trolley
Overload Protection Included
Yes
Lifting Hook Material
Carbon Steel
Headroom
14 19/32 in
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Maximum Lift Speed
29 fpm
Current at Max. Voltage
2.7 A
Hoist IP Rating
IP55
Minimum Lift Speed
5 fpm
For Outdoor Use
Yes
Maximum Lifting Capacity
1,000 lb
Pendant IP Rating
IP65
Lifting Hook Type
Swivel Hook with Safety Latch
Clutch Type
Friction Clutch
Resistance Properties
Corrosion Resistant, Wear Resistant
Programmable
Programmable by VFD
Brake Type
DC Current
Chain Grade
Grade 80
Controls
Push Button Pendant
Current at Min. Voltage
5.1 A
Motor Horsepower
1 1/4 hp
Body Finish
Enamel
Includes Clutch
Clutch Included
Chain Material
Alloy Steel
Body Material
Aluminum
Number of Load Chains
1
Starts and Stops per Hour
120, 240
Duty Classification
H4
Chain Finish
Nickel Plated
Operating Voltage
230V AC
Shell Material
Die Cast Aluminum
Wire Color
Yellow

Dimensions

Housing Depth
7 1/2 in
Housing Length
22 5/16 in
Housing Width
8 19/32 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Body Length
22 5/16 in
Body Width
8 19/32 in
Body Depth
7 1/2 in
Controller Cord Length
16 ft
Maximum Lifting Length
20 ft
Lifting Hook Opening Width
1 3/32 in
Mfr. Warranty Length
1 yr
Minimum Retracted Length
14 19/32 in
Fits Chest Size
Count Hour Meter, Dual Speed VFD, Easy Access Suspension, Extreme Duty Motor, Secondary Brake, Smart Brake Technology, State-Of-The-Art Chain Technology, Unique Smart Limit Option

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 1,000 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 5 fpm, Maximum Lift Speed 29 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 20 ft, Current at Minimum Voltage 5.1 A, Current at Maximum Voltage 2.7 A, Motor Horsepower 1 1/4 hp, Operating Voltage 230V AC, Headroom 14 19/32 in

Ratings & reviews