Electric Chain Hoist, 1,000 lb, 20 ft, Motorized Trolley, 115/230V AC, Yellow

  • Mfr # SNERM005S-L-20

  • Zoro # G9857617


product price:  $7,886.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Motorized Trolley
Includes
Chain Container, Drop Stops, Motorized Trolley, Rubber Bumpers, Trolley Brakes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNERM005S-L-20
Zoro #
G9857617
UPC #
-
Country of Origin
Japan

Dimensions

Housing Depth
12 7/16 in
Manufacturers Warranty Length
1 yr
Housing Width
15 19/32 in
Min. Radius Curve
31 1/2 in
Housing Length
23 3/16 in
For Max. Beam Flange Width
5 in
Lifting Hook Opening Width
29/32 in
For Minimum Beam Height
5 3/32 in
Mfr. Warranty Length
1 yr
For Min. Beam Flange Width
2 9/32 in
Trolley Wheel Diameter
3 3/4 in
Body Length
23 3/16 in
Body Width
15 19/32 in
Minimum Retracted Length
15 13/32 in
Controller Cord Length
16 ft
Maximum Lifting Length
20 ft
Body Depth
12 7/16 in
Minimum Radius Curve
31 1/2 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Motorized Trolley
Includes
Chain Container, Drop Stops, Motorized Trolley, Rubber Bumpers, Trolley Brakes
Lift Speed
15 fpm
Load Capacity
1,000 lb
Min. Between Hooks
15 7/16 in
Motor HP
0.6 hp
Phase
1
Standards
ASME B30.16, ASME HST-1, NFPA 70
Voltage
115/230V AC
Fits Brand
Harrington Hoists Inc
Trolley Speed
40 fpm
Lubrication
Oil Bath
Trolley Configuration
Motorized Trolley
Number of Speeds
1
Amps @ Low Volts
16.9 A
Brake
Pull Rotor Motor
Item
Electric Chain Hoist
Reeving
1
Thermal Protection
No
Fits Beam Flange W
2-9/32 in to 5 in
Finish
Electrostatic Enamel
Classification
H4
Control Cord
16 ft
Clutch
Friction
Control
110V Push Button Control Pendant
Material
Die Cast Aluminum
Features
Extreme-Duty, Fan-Cooled Motor, Oil Bath-Lubricated, Heat-Treated Gearing, Pendant Plug-In Connections, Sealed Protection, Self-Adjusting Maintenance-Free Brake
Trolley Wheel Material
Steel
Brake Type
Pull Rotor
Programmable
Non-Programmable
Current at Max. Voltage
8.5 A
Clutch Type
Friction Clutch
Current at Min. Voltage
16.9 A
Number of Load Chains
1
Resistance Properties
Corrosion Resistant
Duty Classification
H4
Chain Material
Alloy Steel
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Rubber Bumpers, Safety Latch Hook
Lifting Hook Material
Carbon Steel
Motor Horsepower
5/8 hp
Trolley IP Rating
IP55
Hoist IP Rating
IP55
Starts and Stops per Hour
360
Maximum Lifting Capacity
1,000 lb
Body Material
Aluminum
Overload Protection Included
Yes
Body Finish
Enamel
Pendant IP Rating
IP65
Number of Reeves
1
For Outdoor Use
Yes
Fixed Lift Speed
15 fpm
Includes Brake
Brake Included
Includes Clutch
Clutch Included
Headroom
15 13/32 in
Chain Grade
Grade 80
Chain Finish
Nickel Plated
Controls
Push Button Pendant
Lifting Hook Type
Swivel Hook with Safety Latch
Mount Type
Motorized Trolley
Operating Voltage
115/230V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Motorized Trolley, Maximum Lifting Capacity 1,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 15 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed 40 fpm, Maximum Lifting Length 20 ft, Current at Minimum Voltage 16.9 A, Current at Maximum Voltage 8.5 A, Motor Horsepower 5/8 hp, Operating Voltage 115/230V AC, Headroom 15 13/32 in, For Minimum Beam Height 5 3/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.