Electric Chain Hoist, 1,000 lb, 20 ft, Push Trolley, 208-230/460V AC, White

  • Mfr # NERP005L-FG-20

  • Zoro # G8913387


product price:  $7,456.99
/ea
Free Shipping & Returns

Key Features

Color
White
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Push Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NERP005L-FG-20
Zoro #
G8913387
UPC #
-
Country of Origin
Japan

Dimensions

Trolley Wheel Dia.
2 23/64 in
Housing Length
22 3/8 in
Housing Depth
16 5/16 in
Housing Width
8 1/2 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Minimum Retracted Length
16 5/16 in
Minimum Radius Curve
43 5/16 in
For Max. Beam Flange Width
4 in
Body Length
22 3/8 in
Lifting Hook Opening Width
16 5/16 in
Maximum Lifting Length
20 ft
For Min. Beam Flange Width
2 9/32 in
For Minimum Beam Height
3 3/16 in
Mfr. Warranty Length
1 yr
Controller Cord Length
16 ft
Body Depth
16 5/16 in
Body Width
8 1/2 in
Trolley Wheel Diameter
2 23/64 in

Details

Color
White
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Push Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cord
Lift Speed
15 fpm
Load Capacity
1,000 lb
Min. Between Hooks
16 5/16 in
Motor HP
0.75 hp
Phase
3
Standards
ANSI/ASME B30.16, ANSI/ASME HST-1M, ANSI/NFPA 70
Voltage
208-230/460V AC
Fits Brand
Harrington Hoists Inc
Control Cord
16 ft
Reeving
1
Number of Speeds
1
Trolley Configuration
Push Trolley
Brake
DC Current
Classification
H4
Thermal Protection
Included
Lubrication
Food Grade Oil
Clutch
Friction
Finish
Epoxy Paint
Wheel Material
Stainless Steel
Amps @ Low Volts
3.4 A
Item
Electric Chain Hoist
Control
110V Push Button Control Pendant
Hz
60
Duty Classification
H4
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Lifting Hook Material
Carbon Steel
Body Material
Aluminum
Current at Max. Voltage
1.7 A
Number of Reeves
1
Current at Min. Voltage
3.4 A
Motor Horsepower
3/4 hp
Resistance Properties
Chip Resistant, Corrosion Resistant, Rust Resistant
Overload Protection Included
Yes
Includes Brake
Brake Included
Body Finish
Epoxy Painted
Starts and Stops per Hour
360
Features
FDA Approved Food-Safe Oil, Grease and Lubricants
Fixed Lift Speed
15 fpm
For Outdoor Use
Yes
Mount Type
Push Trolley
Pendant IP Rating
IP65
Brake Type
DC Current
Trolley Wheel Material
Steel
Headroom
16 5/16 in
Number of Load Chains
1
Chain Grade
Grade 80
Clutch Type
Friction
Chain Finish
Nickel Plated
Controls
Push Button Pendant
Maximum Lifting Capacity
1,000 lb
Includes Clutch
Clutch Included
Chain Material
Alloy Steel
Lifting Hook Type
Swivel Hook with Safety Latch
Programmable
Non-Programmable
Operating Voltage
208-230/460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 1,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 15 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 20 ft, Current at Minimum Voltage 3.4 A, Current at Maximum Voltage 1.7 A, Motor Horsepower 3/4 hp, Operating Voltage 208-230/460V AC, Headroom 16 5/16 in, For Minimum Beam Height 3 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.