Electric Chain Hoist, 1,000 lb, 20 ft, Push Trolley, 208-230/460V AC, Yellow

  • Mfr # NERP005L-20

  • Zoro # G7228812


product price:  $3,570.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Push Trolley
Includes
10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NERP005L-20
Zoro #
G7228812
UPC #
-
Country of Origin
Japan

Dimensions

Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Housing Depth
7 1/2 in
Housing Width
13 11/16 in
Housing Length
20 1/4 in
Controller Cord Length
16 ft
Mfr. Warranty Length
1 yr
Maximum Lifting Length
20 ft
For Minimum Beam Height
4 3/16 in
Body Length
20 1/4 in
Minimum Retracted Length
16 5/16 in
Trolley Wheel Diameter
3 1/5 in
Body Width
13 11/16 in
For Min. Beam Flange Width
2 1/4 in
Minimum Radius Curve
43 5/16 in
Lifting Hook Opening Width
1 3/32 in
Body Depth
7 1/2 in
For Max. Beam Flange Width
4 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Push Trolley
Includes
10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
Lift Speed
15 fpm
Load Capacity
1,000 lb
Min. Between Hooks
17 1/8 in
Motor HP
0.75 hp
Phase
3
Standards
ANSI/ASME B30.16, ASME HST-1M, NFPA 70, RoHS Compliant, UL 1340
Voltage
208-230/460V AC
Fits Brand
Harrington Hoists Inc
Number of Speeds
1
Classification
H4
Item
Electric Chain Hoist
Thermal Protection
Included
Clutch
Friction Clutch
Control
110v
Lubrication
Oil Bath
Amps @ Low Volts
3.4 A
Brake
Electromagnetic
Fits Beam Flange W
2-1/4 in to 4 in
Control Cord
16 ft
Reeving
1
Finish
Electrostatic Enamel
Trolley Configuration
Push Trolley
Features
Count Hour Meter, Extreme Duty Motor, Push Trolley, Smart Brake Technology
Material
Die Cast Aluminum
Body Finish
Enamel
Number of Load Chains
1
Current at Min. Voltage
3.4 A
Starts and Stops per Hour
360
Overload Protection Included
Yes
Current at Max. Voltage
1.7 A
Clutch Type
Friction Clutch
Fixed Lift Speed
15 fpm
Resistance Properties
Corrosion Resistant
Lifting Hook Type
Swivel Hook with Safety Latch
Body Material
Aluminum
Duty Classification
H4
Chain Material
Alloy Steel
Programmable
Non-Programmable
Mount Type
Push Trolley
Lifting Hook Material
Carbon Steel
Includes Brake
Brake Included
Hoist IP Rating
IP55
Number of Reeves
1
Brake Type
DC Current
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
For Outdoor Use
Yes
Trolley Wheel Material
Steel
Maximum Lifting Capacity
1,000 lb
Headroom
17 3/32 in
Chain Grade
Grade 80
Chain Finish
Nickel Plated
Includes Clutch
Clutch Included
Motor Horsepower
3/4 hp
Controls
Push Button Pendant
Pendant IP Rating
IP65
Operating Voltage
208-230/460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 1,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 15 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 20 ft, Current at Minimum Voltage 3.4 A, Current at Maximum Voltage 1.7 A, Motor Horsepower 3/4 hp, Operating Voltage 208-230/460V AC, Headroom 17 3/32 in, For Minimum Beam Height 4 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.