Electric Chain Hoist, 10,000 lb, 10 ft Lift

  • Mfr # NER050L-10
  • Zoro # G9872283
product price: 
$
9,209.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Limit Switches, Plug-In Connections
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
NER050L-10
Zoro #
G9872283
UPC #
-
Country of Origin
Japan

Dimensions

Housing Length
29 in
Housing Width
17 1/2 in
Housing Depth
10 1/2 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Body Depth
10 1/2 in
Lifting Hook Opening Width
33 1/2 in
Body Width
17 1/2 in
Mfr. Warranty Length
1 yr
Maximum Lifting Length
10 ft
Controller Cord Length
6 ft
Minimum Retracted Length
33 1/2 in
Body Length
29 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Limit Switches, Plug-In Connections
Lift Speed
11 fpm
Load Capacity
10,000 lb
Min. Between Hooks
33 1/2 in
Motor HP
4.7 hp
Phase
3
Standards
ASME B30.16, ASME HST-1, NFPA 70
Voltage
208V AC to 230V AC, 460V AC
Fits Brand
Harrington Hoists Inc
Clutch
Friction
Lubrication
Oil Bath
Control
110V Push Button Control Pendant
Finish
Electrostatic Enamel
Brake
DC Current
Thermal Protection
Included
Control Cord
6 ft
Amps @ Low Volts
16.4 A
Reeving
2
Classification
H4
Number of Speeds
1
Trolley Configuration
Hook Mounted
Item
Electric Chain Hoist
Material
Die Cast Aluminum
Fixed Lift Speed
11 fpm
Current at Min. Voltage
16.4 A
Programmable
Non-Programmable
Lifting Hook Type
Swivel Hook with Safety Latch
Body Finish
Enamel
Current at Max. Voltage
16.4 A
Lifting Hook Material
Carbon Steel
Headroom
33 1/2 in
Number of Reeves
2
Maximum Lifting Capacity
10,000 lb
Brake Type
DC Current
Number of Load Chains
1
Clutch Type
Friction
Motor Horsepower
4 3/4 hp
Includes Clutch
Clutch Included
Controls
Push Button Pendant
Duty Classification
H4
Starts and Stops per Hour
120, 240
Chain Finish
Enamel
Pendant IP Rating
IP65
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Mount Type
Hook Mounted - No Trolley
Includes Brake
Brake Included
Overload Protection Included
Yes
Operating Voltage
208-230/460V AC
Shell Material
Die Cast Aluminum
Wire Color
Yellow

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 10,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 11 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 10 ft, Current at Minimum Voltage 16.4 A, Current at Maximum Voltage 16.4 A, Motor Horsepower 4 3/4 hp, Operating Voltage 208-230/460V AC, Headroom 33 1/2 in

Ratings & reviews