Electric Chain Hoist, 10,000 lb, 10 ft, Push Trolley, 208-230/460V AC, Yellow

  • Mfr # NERP050L-10

  • Zoro # G9923776


product price:  $10,561.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Push Trolley
Includes
10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NERP050L-10
Zoro #
G9923776
UPC #
-
Country of Origin
Japan

Dimensions

Housing Length
28 7/8 in
Housing Depth
10 1/2 in
Housing Width
17 1/2 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Min. Radius Curve
90 5/8 in
For Max. Beam Flange Width
7 1/32 in
Lifting Hook Opening Width
1 29/32 in
For Minimum Beam Height
6 11/16 in
Controller Cord Length
6 ft
Mfr. Warranty Length
1 yr
Body Width
17 1/2 in
Trolley Wheel Diameter
6 7/10 in
Body Length
28 7/8 in
Body Depth
10 1/2 in
Minimum Radius Curve
90 19/32 in
For Min. Beam Flange Width
4 in
Maximum Lifting Length
10 ft
Minimum Retracted Length
33 3/32 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Push Trolley
Includes
10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
Lift Speed
11 fpm
Load Capacity
10,000 lb
Min. Between Hooks
35 3/8 in
Motor HP
4.7 hp
Phase
3
Standards
ANSI/ASME B30.16, ASME HST-1M, NFPA 70, RoHS Compliant, UL 1340
Voltage
208-230/460V AC
Fits Brand
Harrington Hoists Inc
Fits Beam Flange W
4 in to 7 in
Control
110v
Control Cord
6 ft
Brake
Electromagnetic
Classification
H4
Item
Electric Chain Hoist
Reeving
2
Amps @ Low Volts
16.4 A
Trolley Configuration
Push Trolley
Number of Speeds
1
Finish
Electrostatic Enamel
Lubrication
Oil Bath
Clutch
Friction Clutch
Thermal Protection
Included
Material
Die Cast Aluminum
Features
Count Hour Meter, Extreme Duty Motor, Push Trolley, Smart Brake Technology
Includes Brake
Brake Included
Number of Reeves
2
Clutch Type
Friction Clutch
Hoist IP Rating
IP55
Body Finish
Enamel
Fixed Lift Speed
11 fpm
Controls
Push Button Pendant
Body Material
Aluminum
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Brake Type
DC Current
For Outdoor Use
Yes
Pendant IP Rating
IP65
Resistance Properties
Corrosion Resistant
Current at Max. Voltage
7.9 A
Chain Material
Alloy Steel
Chain Finish
Nickel Plated
Mount Type
Push Trolley
Trolley Wheel Material
Steel
Starts and Stops per Hour
360
Headroom
35 5/16 in
Programmable
Non-Programmable
Duty Classification
H4
Current at Min. Voltage
16.4 A
Lifting Hook Material
Carbon Steel
Maximum Lifting Capacity
10,000 lb
Number of Load Chains
1
Chain Grade
Grade 80
Overload Protection Included
Yes
Lifting Hook Type
Swivel Hook with Safety Latch
Motor Horsepower
4 3/4 hp
Includes Clutch
Clutch Included
Operating Voltage
208-230/460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 10,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 11 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 10 ft, Current at Minimum Voltage 16.4 A, Current at Maximum Voltage 7.9 A, Motor Horsepower 4 3/4 hp, Operating Voltage 208-230/460V AC, Headroom 35 5/16 in, For Minimum Beam Height 6 11/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.