Shop HARRINGTON

Electric Chain Hoist, 10,000 lb, 15 ft Lift

  • Mfr # NER050L-15
  • Zoro # G9872274

product price: 
$
9,632.99
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Limit Switches, Plug-In Connections
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
NER050L-15
Zoro #
G9872274
UPC #
-
Country of Origin
Japan

Dimensions

Housing Length
29 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Housing Depth
10 1/2 in
Housing Width
17 1/2 in
Lifting Hook Opening Width
33 1/2 in
Controller Cord Length
11 ft
Mfr. Warranty Length
1 yr
Minimum Retracted Length
33 1/2 in
Body Length
29 in
Body Depth
10 1/2 in
Body Width
17 1/2 in
Maximum Lifting Length
15 ft

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Limit Switches, Plug-In Connections
Lift Speed
11 fpm
Load Capacity
10,000 lb
Min. Between Hooks
33 1/2 in
Motor HP
4.7 hp
Phase
3
Standards
ASME B30.16, ASME HST-1, NFPA 70
Voltage
208V AC to 230V AC, 460V AC
Fits Brand
Harrington Hoists Inc
Amps @ Low Volts
16.4 A
Control Cord
11 ft
Trolley Configuration
Hook Mounted
Thermal Protection
Included
Control
110V Push Button Control Pendant
Item
Electric Chain Hoist
Lubrication
Oil Bath
Clutch
Friction
Brake
DC Current
Classification
H4
Finish
Electrostatic Enamel
Reeving
2
Number of Speeds
1
Material
Die Cast Aluminum
Number of Load Chains
1
Lifting Hook Type
Swivel Hook with Safety Latch
Hoist IP Rating
IP55
Current at Max. Voltage
16.4 A
Controls
Push Button Pendant
Body Finish
Enamel
Includes Clutch
Clutch Included
Headroom
33 1/2 in
Brake Type
DC Current
Chain Finish
Enamel
Fixed Lift Speed
11 fpm
Pendant IP Rating
IP65
Duty Classification
H4
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Maximum Lifting Capacity
10,000 lb
Overload Protection Included
Yes
Mount Type
Hook Mounted - No Trolley
Includes Brake
Brake Included
Programmable
Non-Programmable
Clutch Type
Friction
Starts and Stops per Hour
120, 240
Lifting Hook Material
Carbon Steel
Motor Horsepower
4 3/4 hp
Number of Reeves
2
Current at Min. Voltage
16.4 A
Operating Voltage
208-230/460V AC
Shell Material
Die Cast Aluminum
Wire Color
Yellow

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 10,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 11 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 15 ft, Current at Minimum Voltage 16.4 A, Current at Maximum Voltage 16.4 A, Motor Horsepower 4 3/4 hp, Operating Voltage 208-230/460V AC, Headroom 33 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.