Electric Chain Hoist, 10,000 lb, 15 ft, Push Trolley, 230V AC, Yellow

  • Mfr # NERP050LD-15 / 230v

  • Zoro # G9923706


product price:  $12,745.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Push Trolley
Includes
10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NERP050LD-15 / 230v
Zoro #
G9923706
UPC #
-
Country of Origin
Japan

Dimensions

Housing Width
17 1/2 in
Housing Depth
10 1/2 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Housing Length
31 1/2 in
Min. Radius Curve
90 5/8 in
Controller Cord Length
11 ft
Minimum Retracted Length
33 3/32 in
For Max. Beam Flange Width
7 1/32 in
Body Length
31 1/2 in
Trolley Wheel Diameter
6 7/10 in
Lifting Hook Opening Width
1 29/32 in
Maximum Lifting Length
15 ft
Body Depth
10 1/2 in
For Min. Beam Flange Width
3 15/16 in
Body Width
17 1/2 in
For Minimum Beam Height
6 11/16 in
Minimum Radius Curve
90 19/32 in
Mfr. Warranty Length
1 yr

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Push Trolley
Includes
10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
Lift Speed
11/2 fpm
Load Capacity
10,000 lb
Min. Between Hooks
33 1/2 in
Motor HP
4.7 hp
Phase
3
Standards
ANSI/ASME B30.16, ANSI/ASME HST-1M, ANSI/NFPA 70, UL 1340, UL Listed
Voltage
230V AC
Fits Brand
Harrington Hoists Inc
Thermal Protection
Included
Item
Electric Chain Hoist
Finish
Electrostatic Enamel
Lubrication
Oil Bath
Reeving
2
Trolley Configuration
Push Trolley
Brake
Electromagnetic
Amps @ Low Volts
17.3 A
Control Cord
11 ft
Clutch
Friction Clutch
Control
110v
Classification
H4
Number of Speeds
2
Fits Beam Flange W
4 in to 7 in
Material
Die Cast Aluminum
Features
Count Hour Meter, Extreme Duty Motor, Push Trolley, Smart Brake Technology
Maximum Lifting Capacity
10,000 lb
Headroom
33 3/32 in
Overload Protection Included
Yes
Clutch Type
Friction Clutch
Body Finish
Enamel
Current at Max. Voltage
8.3 A
Motor Horsepower
4 3/4 hp
Lifting Hook Type
Swivel Hook with Safety Latch
Programmable
Programmable by VFD
Chain Grade
Grade 80
Duty Classification
H4
Body Material
Aluminum
Includes Clutch
Clutch Included
Current at Min. Voltage
17.3 A
Mount Type
Push Trolley
Hoist IP Rating
IP55
Chain Finish
Nickel Plated
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Minimum Lift Speed
2 fpm
Pendant IP Rating
IP65
Includes Brake
Brake Included
Chain Material
Alloy Steel
Number of Reeves
2
Number of Load Chains
1
Controls
Push Button Pendant
For Outdoor Use
Yes
Brake Type
DC Current
Maximum Lift Speed
11 fpm
Trolley Wheel Material
Steel
Lifting Hook Material
Carbon Steel
Starts and Stops per Hour
120, 240
Resistance Properties
Corrosion Resistant, Fatigue Resistant, Wear Resistant
Operating Voltage
230V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 10,000 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 2 fpm, Maximum Lift Speed 11 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 15 ft, Current at Minimum Voltage 17.3 A, Current at Maximum Voltage 8.3 A, Motor Horsepower 4 3/4 hp, Operating Voltage 230V AC, Headroom 33 3/32 in, For Minimum Beam Height 6 11/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.