Shop HARRINGTON

Electric Chain Hoist, 10,000 lb, 20 ft, Motorized Trolley, 208-230/460V AC, Yellow

  • Mfr # NERM050L-L-20

  • Zoro # G9857793


product price: 
$
14,981.99
/ea
Additional $500.00 delivery surcharge applies per item.
See details

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Motorized Trolley
Includes
Chain Container, Guardian Smart Brake, Motorized Trolley
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
NERM050L-L-20
Zoro #
G9857793
UPC #
-
Country of Origin
Japan

Dimensions

Trolley Wheel Dia.
3 13/32 in
Housing Depth
30 in
Housing Width
19 13/16 in
Housing Length
28 15/16 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Controller Cord Length
16 ft
For Minimum Beam Height
5 11/16 in
Trolley Wheel Diameter
5 7/10 in
For Max. Beam Flange Width
7 3/32 in
Mfr. Warranty Length
1 yr
Body Width
19 13/16 in
For Min. Beam Flange Width
3 15/16 in
Minimum Retracted Length
33 3/32 in
Lifting Hook Opening Width
1 29/32 in
Maximum Lifting Length
20 ft
Body Length
28 15/16 in
Body Depth
30 in
Minimum Radius Curve
70 29/32 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Motorized Trolley
Includes
Chain Container, Guardian Smart Brake, Motorized Trolley
Lift Speed
12 fpm
Load Capacity
10,000 lb
Min. Between Hooks
33 3/32 in
Motor HP
4.7 hp
Phase
3
Standards
ASME B30.16, UL 1340
Voltage
208-230/460V AC
Fits Brand
Harrington Hoists Inc
Trolley Speed
40 fpm
Trolley Configuration
Motorized Trolley
Item
Electric Chain Hoist
Brake
DC Current
Classification
H4
Number of Speeds
1
Control
110V Push Button Control Pendant
Finish
Electrostatic Enamel
Clutch
Friction
Fits Beam Flange W
3-15/16 in to 7-3/32 in
Amps @ Low Volts
16.4 A
Reeving
2
Control Cord
16 ft
Thermal Protection
Included
Lubrication
Oil Bath
Material
Aluminum Body
Features
Dual Speed Trolley VFD, Rubber Bumpers, Side Guide Rollers
Body Material
Aluminum
Chain Finish
Nickel Plated
Overload Protection Included
Yes
Trolley Wheel Material
Steel
Programmable
Non-Programmable
Clutch Type
Friction
Pendant IP Rating
IP65
Chain Grade
Grade 80
Maximum Lifting Capacity
10,000 lb
Starts and Stops per Hour
360
For Outdoor Use
Yes
Brake Type
DC Current
Includes Brake
Brake Included
Resistance Properties
Corrosion Resistant
Number of Reeves
2
Hoist IP Rating
IP55
Headroom
33 in
Fixed Lift Speed
11 fpm
Motor Horsepower
4 3/4 hp
Trolley IP Rating
IP55
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Rubber Bumpers, Safety Latch Hook
Number of Load Chains
1
Includes Clutch
Clutch Included
Duty Classification
H4
Lifting Hook Material
Carbon Steel
Current at Min. Voltage
16.4 A
Chain Material
Alloy Steel
Lifting Hook Type
Swivel Hook with Safety Latch
Controls
Push Button Pendant
Current at Max. Voltage
1.7 A
Body Finish
Enamel
Mount Type
Motorized Trolley
Operating Voltage
208-230/460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Motorized Trolley, Maximum Lifting Capacity 10,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 11 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed 40 fpm, Maximum Lifting Length 20 ft, Current at Minimum Voltage 16.4 A, Current at Maximum Voltage 1.7 A, Motor Horsepower 4 3/4 hp, Operating Voltage 208-230/460V AC, Headroom 33 in, For Minimum Beam Height 5 11/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.