Zoro Homepage

Electric Chain Hoist, 2,000 lb, 10 ft, Hook Mounted - No Trolley, 115/230V AC, Yellow

  • Mfr # SNER010L-10

  • Zoro # G3023106


product price: $3,635.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNER010L-10
Zoro #
G3023106
UPC #
-
Country of Origin
Japan

Dimensions

Manufacturers Warranty Length
1 yr
Housing Width
10 13/16 in
Housing Depth
7 1/2 in
Housing Length
16 3/32 in
Mfr. Warranty Length
1 yr
Minimum Retracted Length
16 3/32 in
Body Width
10 13/16 in
Body Length
16 3/32 in
Body Depth
7 1/2 in
Controller Cord Length
6 ft
Lifting Hook Opening Width
1 3/16 in
Maximum Lifting Length
10 ft

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
Lift Speed
7 fpm
Load Capacity
2,000 lb
Min. Between Hooks
16 in
Motor HP
0.6 hp
Phase
1
Standards
ASME B30.16, ASME HST-1, NFPA 70
Voltage
115/230V AC
Fits Brand
Harrington Hoists Inc
Brake
Pull Rotor Motor
Lubrication
Oil Bath
Finish
Electrostatic Enamel
Control
110V Push Button Control Pendant
Clutch
Friction
Classification
H4
Reeving
1
Trolley Configuration
Hook Mounted
Number of Speeds
1
Control Cord
6 ft
Amps @ Low Volts
16.9 A
Item
Electric Chain Hoist
Thermal Protection
No
Material
Die Cast Aluminum
Features
Extreme-Duty, Fan-Cooled Motor, Heavy Cast-Iron Chain Guide, Friction Clutch, Oil Bath-Lubricated, Heat-Treated Gearing, Self-Adjusting Maintenance-Free Brake
Programmable
Non-Programmable
Controls
Push Button Pendant
Includes Brake
Brake Included
Body Material
Aluminum
Current at Max. Voltage
8.5 A
Motor Horsepower
5/8 hp
Clutch Type
Friction Clutch
Body Finish
Enamel
Chain Material
Alloy Steel
Mount Type
Hook Mounted - No Trolley
Chain Grade
Grade 80
Lifting Hook Material
Carbon Steel
Fixed Lift Speed
7 fpm
Duty Classification
H4
Current at Min. Voltage
16.9 A
Overload Protection Included
Yes
Maximum Lifting Capacity
2,000 lb
Starts and Stops per Hour
360
Headroom
16 in
Resistance Properties
Corrosion Resistant
Pendant IP Rating
IP65
For Outdoor Use
Yes
Brake Type
Pull Rotor
Included Components
Chain Container, Pendant, Safety Latch Hook
Includes Clutch
Clutch Included
Number of Load Chains
1
Chain Finish
Nickel Plated
Lifting Hook Type
Swivel Hook with Safety Latch
Number of Reeves
1
Hoist IP Rating
IP55
Operating Voltage
115/230V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 2,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 7 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 10 ft, Current at Minimum Voltage 16.9 A, Current at Maximum Voltage 8.5 A, Motor Horsepower 5/8 hp, Operating Voltage 115/230V AC, Headroom 16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.