Shop HARRINGTON

Electric Chain Hoist, 2,000 lb, 10 ft Lift

  • Mfr # SNERM010L-L-10
  • Zoro # G9857601

product price: 
$
7,301.99
/ea
Additional $95.00 delivery surcharge applies per item.
See details

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Motorized Trolley
Includes
Chain Container, Drop Stops, Motorized Trolley, Rubber Bumpers, Trolley Brakes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SNERM010L-L-10
Zoro #
G9857601
UPC #
-
Country of Origin
Japan

Dimensions

Housing Depth
13 1/2 in
Manufacturers Warranty Length
1 yr
Housing Width
15 19/32 in
Min. Radius Curve
31 1/2 in
Housing Length
23 3/16 in
For Minimum Beam Height
5 3/32 in
For Max. Beam Flange Width
5 in
Body Depth
13 1/2 in
Minimum Radius Curve
31 1/2 in
Body Width
15 19/32 in
Mfr. Warranty Length
1 yr
Minimum Retracted Length
16 1/2 in
Trolley Wheel Diameter
3 3/4 in
Controller Cord Length
6 ft
For Min. Beam Flange Width
2 9/32 in
Body Length
23 3/16 in
Lifting Hook Opening Width
1 3/16 in
Maximum Lifting Length
10 ft
Fits Chest Size
Extreme-Duty, Fan-Cooled Motor, Oil Bath-Lubricated, Heat-Treated Gearing, Pendant Plug-In Connections, Sealed Protection, Self-Adjusting Maintenance-Free Brake

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Motorized Trolley
Includes
Chain Container, Drop Stops, Motorized Trolley, Rubber Bumpers, Trolley Brakes
Lift Speed
7 fpm
Load Capacity
2,000 lb
Min. Between Hooks
16 1/2 in
Motor HP
0.6 hp
Phase
1
Standards
ASME B30.16, ASME HST-1, NFPA 70
Voltage
115V AC, 230V AC
Fits Brand
Harrington Hoists Inc
Lubrication
Oil Bath
Control
110V Push Button Control Pendant
Fits Beam Flange W
2-9/32 in to 5 in
Number of Speeds
1
Classification
H4
Trolley Configuration
Motorized Trolley
Brake
Pull Rotor Motor
Clutch
Friction
Reeving
1
Amps @ Low Volts
16.9 A
Thermal Protection
Not Available and Not Included
Trolley Speed
40 fpm
Control Cord
6 ft
Item
Electric Chain Hoist
Finish
Electrostatic Enamel
Features
Extreme-Duty, Fan-Cooled Motor, Oil Bath-Lubricated, Heat-Treated Gearing, Pendant Plug-In Connections, Sealed Protection, Self-Adjusting Maintenance-Free Brake
Material
Die Cast Aluminum
Trolley Wheel Material
Steel
Programmable
Non-Programmable
Number of Reeves
1
Headroom
16 1/2 in
Maximum Lifting Capacity
2,000 lb
Duty Classification
H4
Pendant IP Rating
IP65
Motor Horsepower
5/8 hp
Body Finish
Enamel
Chain Finish
Nickel Plated
Lifting Hook Type
Swivel Hook with Safety Latch
Overload Protection Included
Yes
Includes Clutch
Clutch Included
Clutch Type
Friction Clutch
Fixed Lift Speed
7 fpm
Resistance Properties
Corrosion Resistant
Includes Brake
Brake Included
Current at Max. Voltage
8.5 A
Body Material
Aluminum
Trolley IP Rating
IP55
Controls
Push Button Pendant
Hoist IP Rating
IP55
Brake Type
Pull Rotor
Current at Min. Voltage
16.9 A
Chain Material
Alloy Steel
Number of Load Chains
1
For Outdoor Use
Yes
Lifting Hook Material
Carbon Steel
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Rubber Bumpers, Safety Latch Hook
Starts and Stops per Hour
360
Chain Grade
Grade 80
Mount Type
Motorized Trolley
Operating Voltage
115/230V AC
Shell Material
Die Cast Aluminum
Wire Color
Yellow

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Motorized Trolley, Maximum Lifting Capacity 2,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 7 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed 40 fpm, Maximum Lifting Length 10 ft, Current at Minimum Voltage 16.9 A, Current at Maximum Voltage 8.5 A, Motor Horsepower 5/8 hp, Operating Voltage 115/230V AC, Headroom 16 1/2 in, For Minimum Beam Height 5 3/32 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.