Electric Chain Hoist, 2,000 lb, 10 ft, Push Trolley, 208-230/460V AC, White

  • Mfr # NERP010LD-FG-10

  • Zoro # G8913484


product price:  $8,897.99
/ea
Free Shipping & Returns

Key Features

Color
White
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Push Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NERP010LD-FG-10
Zoro #
G8913484
UPC #
-
Country of Origin
Japan

Dimensions

Trolley Wheel Dia.
2 13/16 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Housing Width
9 11/16 in
Housing Depth
18 1/2 in
Housing Length
24 1/8 in
Controller Cord Length
6 ft
Trolley Wheel Diameter
2 13/16 in
Minimum Retracted Length
18 1/2 in
Body Depth
18 1/2 in
For Min. Beam Flange Width
2 9/32 in
For Max. Beam Flange Width
5 in
Maximum Lifting Length
10 ft
Lifting Hook Opening Width
18 1/2 in
Body Width
9 11/16 in
For Minimum Beam Height
4 3/16 in
Mfr. Warranty Length
1 yr
Body Length
24 1/8 in
Minimum Radius Curve
51 3/16 in

Details

Color
White
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Push Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cord
Lift Speed
14/2.5 fpm
Load Capacity
2,000 lb
Min. Between Hooks
18 1/2 in
Motor HP
1.2 hp
Phase
3
Standards
ANSI/ASME B30.16, ANSI/ASME HST-1M, ANSI/NFPA 70
Voltage
208-230/460V AC
Fits Brand
Harrington Hoists Inc
Clutch
Friction
Wheel Material
Stainless Steel
Brake
DC Current
Reeving
1
Amps @ Low Volts
4.8 A
Control Cord
6 ft
Control
110V Push Button Control Pendant
Classification
H4
Trolley Configuration
Push Trolley
Lubrication
Food Grade Oil
Thermal Protection
Included
Item
Electric Chain Hoist
Hz
60
Finish
Epoxy Paint
Fits Beam Flange W
2-9/32 in to 5 in
Number of Speeds
2
Chain Material
Alloy Steel
Programmable
Programmable by VFD
Chain Grade
Grade 80
Clutch Type
Friction
Chain Finish
Nickel Plated
Features
FDA Approved Food-Safe Oil, Grease and Lubricants
Body Material
Aluminum
Body Finish
Epoxy Painted
Trolley Wheel Material
Steel
Brake Type
DC Current
Controls
Push Button Pendant
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Lifting Hook Material
Carbon Steel
Minimum Lift Speed
2.5 fpm
Number of Reeves
1
Overload Protection Included
Yes
Pendant IP Rating
IP65
Current at Max. Voltage
2.7 A
Headroom
18 1/2 in
Number of Load Chains
1
For Outdoor Use
Yes
Lifting Hook Type
Swivel Hook with Safety Latch
Includes Clutch
Clutch Included
Motor Horsepower
1 1/4 hp
Maximum Lift Speed
14 fpm
Starts and Stops per Hour
120, 240
Mount Type
Push Trolley
Current at Min. Voltage
5.1 A
Resistance Properties
Chip Resistant, Corrosion Resistant, Rust Resistant
Includes Brake
Brake Included
Duty Classification
H4
Maximum Lifting Capacity
2,000 lb
Operating Voltage
208-230/460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 2,000 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 2.5 fpm, Maximum Lift Speed 14 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 10 ft, Current at Minimum Voltage 5.1 A, Current at Maximum Voltage 2.7 A, Motor Horsepower 1 1/4 hp, Operating Voltage 208-230/460V AC, Headroom 18 1/2 in, For Minimum Beam Height 4 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.