Electric Chain Hoist, 2,000 lb, 15 ft, Geared Trolley, 460V AC, White

  • Mfr # NERG010LD-FG-15

  • Zoro # G8913256


product price:  $10,192.99
/ea
Free Shipping & Returns

Key Features

Color
White
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Geared Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NERG010LD-FG-15
Zoro #
G8913256
UPC #
-
Country of Origin
Japan

Dimensions

Housing Width
9 11/16 in
Housing Length
24 1/8 in
Housing Depth
18 1/2 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Trolley Wheel Dia.
2 13/16 in
Mfr. Warranty Length
1 yr
Controller Cord Length
11 ft
Maximum Lifting Length
15 ft
Body Depth
18 1/2 in
For Min. Beam Flange Width
2 9/32 in
Lifting Hook Opening Width
18 1/2 in
For Max. Beam Flange Width
5 in
Trolley Wheel Diameter
2 13/16 in
Body Length
24 1/8 in
For Minimum Beam Height
4 3/16 in
Body Width
9 11/16 in
Minimum Radius Curve
51 3/16 in
Minimum Retracted Length
16 29/32 in

Details

Color
White
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Geared Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cord
Lift Speed
14/2.5 fpm
Load Capacity
2,000 lb
Min. Between Hooks
18 1/2 in
Motor HP
1.2 hp
Phase
3
Standards
ASME B30.16, ASME HST-1M, FDA Approved, RoHS Compliant
Voltage
460V AC
Fits Brand
Harrington Hoists Inc
Control
110V Push Button Control Pendant
Reeving
1
Hz
60
Item
Electric Chain Hoist
Wheel Material
Stainless Steel
Lubrication
Food Grade Oil
Control Cord
11 ft
Classification
H4
Brake
DC Current
Thermal Protection
Yes
Trolley Configuration
Geared Trolley
Finish
Epoxy Paint
Amps @ Low Volts
4.8 A
Number of Speeds
2
Clutch
Friction
Brake Type
DC Current
Body Finish
Epoxy Painted
Maximum Lifting Capacity
2,000 lb
Includes Clutch
Clutch Included
Clutch Type
Friction
Overload Protection Included
Yes
Programmable
Programmable by VFD
Minimum Lift Speed
2.5 fpm
Lifting Hook Material
Carbon Steel
Controls
Push Button Pendant
Pendant IP Rating
IP65
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Number of Reeves
1
Starts and Stops per Hour
120, 240
Maximum Lift Speed
14 fpm
Includes Brake
Brake Included
Trolley Wheel Material
Stainless Steel
Duty Classification
H4
Chain Finish
Epoxy Painted
Number of Load Chains
1
Current at Max. Voltage
4.8 A
Current at Min. Voltage
4.8 A
Lifting Hook Type
Swivel Hook with Safety Latch
Mount Type
Geared Trolley
Motor Horsepower
1 1/4 hp
Headroom
18 1/2 in
Operating Voltage
460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Geared Trolley, Maximum Lifting Capacity 2,000 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 2.5 fpm, Maximum Lift Speed 14 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 15 ft, Current at Minimum Voltage 4.8 A, Current at Maximum Voltage 4.8 A, Motor Horsepower 1 1/4 hp, Operating Voltage 460V AC, Headroom 18 1/2 in, For Minimum Beam Height 4 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.