Electric Chain Hoist, 2,000 lb, 15 ft, Motorized Trolley, 115/230V AC, Yellow

  • Mfr # SNERM010L-L-15
  • Zoro # G9857592
product price: 
$
7,201.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Motorized Trolley
Includes
Chain Container, Drop Stops, Motorized Trolley, Rubber Bumpers, Trolley Brakes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SNERM010L-L-15
Zoro #
G9857592
UPC #
-
Country of Origin
Japan
Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Motorized Trolley
Includes
Chain Container, Drop Stops, Motorized Trolley, Rubber Bumpers, Trolley Brakes
Lift Speed
7 fpm
Load Capacity
2,000 lb
Min. Between Hooks
16 1/2 in
Motor HP
0.6 hp
Phase
1
Standards
ASME B30.16, ASME HST-1, NFPA 70
Voltage
115V AC, 230V AC
Fits Brand
Harrington Hoists Inc
Control
110V Push Button Control Pendant
Trolley Configuration
Motorized Trolley
Fits Beam Flange W
2-9/32 in to 5 in
Number of Speeds
1
Finish
Electrostatic Enamel
Trolley Speed
40 fpm
Clutch
Friction
Thermal Protection
Not Available and Not Included
Lubrication
Oil Bath
Amps @ Low Volts
16.9 A
Item
Electric Chain Hoist
Control Cord
11 ft
Classification
H4
Brake
Pull Rotor Motor
Reeving
1
Material
Die Cast Aluminum
Features
Extreme-Duty, Fan-Cooled Motor, Oil Bath-Lubricated, Heat-Treated Gearing, Pendant Plug-In Connections, Sealed Protection, Self-Adjusting Maintenance-Free Brake
Duty Classification
H4
Hoist IP Rating
IP55
Number of Load Chains
1
Headroom
16 1/2 in
Controls
Push Button Pendant
Programmable
Non-Programmable
Current at Min. Voltage
16.9 A
Overload Protection Included
Yes
Chain Grade
Grade 80
Pendant IP Rating
IP65
For Outdoor Use
Yes
Clutch Type
Friction Clutch
Maximum Lifting Capacity
2,000 lb
Chain Material
Alloy Steel
Mount Type
Motorized Trolley
Fixed Lift Speed
7 fpm
Trolley IP Rating
IP55
Lifting Hook Type
Swivel Hook with Safety Latch
Body Finish
Enamel
Lifting Hook Material
Carbon Steel
Current at Max. Voltage
8.5 A
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Rubber Bumpers, Safety Latch Hook
Trolley Wheel Material
Steel
Motor Horsepower
5/8 hp
Includes Brake
Brake Included
Body Material
Aluminum
Brake Type
Pull Rotor
Resistance Properties
Corrosion Resistant
Chain Finish
Nickel Plated
Number of Reeves
1
Starts and Stops per Hour
360
Includes Clutch
Clutch Included
Operating Voltage
115/230V AC
Shell Material
Die Cast Aluminum
Wire Color
Yellow
Traction Material
Die Cast Aluminum

Dimensions

Manufacturers Warranty Length
1 yr
Min. Radius Curve
31 1/2 in
Housing Depth
13 1/2 in
Housing Length
23 3/16 in
Housing Width
15 19/32 in
Lifting Hook Opening Width
1 3/16 in
Controller Cord Length
11 ft
Body Length
23 3/16 in
Body Width
15 19/32 in
Mfr. Warranty Length
1 yr
Body Depth
13 1/2 in
Minimum Retracted Length
16 1/2 in
Trolley Wheel Diameter
3 3/4 in
For Min. Beam Flange Width
2 9/32 in
Maximum Lifting Length
15 ft
For Max. Beam Flange Width
5 in
For Minimum Beam Height
5 3/32 in
Minimum Radius Curve
31 1/2 in
Fits Chest Size
Extreme-Duty, Fan-Cooled Motor, Oil Bath-Lubricated, Heat-Treated Gearing, Pendant Plug-In Connections, Sealed Protection, Self-Adjusting Maintenance-Free Brake

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Motorized Trolley, Maximum Lifting Capacity 2,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 7 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed 40 fpm, Maximum Lifting Length 15 ft, Current at Minimum Voltage 16.9 A, Current at Maximum Voltage 8.5 A, Motor Horsepower 5/8 hp, Operating Voltage 115/230V AC, Headroom 16 1/2 in, For Minimum Beam Height 5 3/32 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.