Electric Chain Hoist, 2,000 lb, 15 ft, Push Trolley, 208-230/460V AC, Yellow

  • Mfr # NERP010S-15

  • Zoro # G6706332


product price:  $5,105.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Push Trolley
Includes
10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NERP010S-15
Zoro #
G6706332
UPC #
-
Country of Origin
Japan

Dimensions

Housing Length
23 1/2 in
Min. Radius Curve
51 1/4 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Housing Depth
8 5/16 in
Housing Width
14 13/16 in
Minimum Radius Curve
51 3/16 in
Controller Cord Length
11 ft
Trolley Wheel Diameter
4 1/5 in
Lifting Hook Opening Width
1 3/16 in
Maximum Lifting Length
15 ft
Body Depth
8 5/16 in
For Min. Beam Flange Width
2 9/32 in
Mfr. Warranty Length
1 yr
Body Length
23 1/2 in
Minimum Retracted Length
18 1/2 in
Body Width
14 13/16 in
For Max. Beam Flange Width
5 in
For Minimum Beam Height
4 3/16 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Push Trolley
Includes
10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
Lift Speed
28 fpm
Load Capacity
2,000 lb
Min. Between Hooks
18 1/2 in
Motor HP
2.4 hp
Phase
3
Standards
ANSI/ASME B30.16, ASME HST-1M, NFPA 70, RoHS Compliant, UL 1340
Voltage
208-230/460V AC
Fits Brand
Harrington Hoists Inc
Amps @ Low Volts
8.6 A
Brake
Electromagnetic
Thermal Protection
Included
Reeving
1
Control
110v
Clutch
Friction Clutch
Classification
H4
Finish
Electrostatic Enamel
Trolley Configuration
Push Trolley
Item
Electric Chain Hoist
Lubrication
Oil Bath
Number of Speeds
1
Control Cord
11 ft
Material
Die Cast Aluminum
Features
Count Hour Meter, Extreme Duty Motor, Push Trolley, Smart Brake Technology
Duty Classification
H4
Body Finish
Enamel
Number of Reeves
1
Headroom
18 1/2 in
Trolley Wheel Material
Steel
Pendant IP Rating
IP65
Starts and Stops per Hour
360
Chain Finish
Nickel Plated
Current at Min. Voltage
8.6 A
For Outdoor Use
Yes
Brake Type
DC Current
Controls
Push Button Pendant
Overload Protection Included
Yes
Current at Max. Voltage
4.2 A
Chain Grade
Grade 80
Maximum Lifting Capacity
2,000 lb
Resistance Properties
Corrosion Resistant
Body Material
Aluminum
Chain Material
Alloy Steel
Mount Type
Push Trolley
Hoist IP Rating
IP55
Number of Load Chains
1
Programmable
Non-Programmable
Includes Clutch
Clutch Included
Fixed Lift Speed
28 fpm
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Lifting Hook Material
Carbon Steel
Clutch Type
Friction Clutch
Lifting Hook Type
Swivel Hook with Safety Latch
Includes Brake
Brake Included
Motor Horsepower
2 3/8 hp
Operating Voltage
208-230/460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 2,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 28 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 15 ft, Current at Minimum Voltage 8.6 A, Current at Maximum Voltage 4.2 A, Motor Horsepower 2 3/8 hp, Operating Voltage 208-230/460V AC, Headroom 18 1/2 in, For Minimum Beam Height 4 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.