Zoro Homepage

Electric Chain Hoist, 2,000 lb, 15 ft, Push Trolley, 208-230/460V AC, Yellow

  • Mfr # NERP010L-15

  • Zoro # G7233204


product price: $4,248.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Push Trolley
Includes
10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NERP010L-15
Zoro #
G7233204
UPC #
-
Country of Origin
Japan

Dimensions

Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Housing Width
14 13/16 in
Housing Length
23 1/4 in
Housing Depth
8 5/16 in
Min. Radius Curve
51 1/4 in
For Max. Beam Flange Width
5 in
For Minimum Beam Height
4 3/16 in
Mfr. Warranty Length
1 yr
Minimum Radius Curve
51 3/16 in
Body Width
14 13/16 in
Lifting Hook Opening Width
1 3/16 in
Controller Cord Length
11 ft
For Min. Beam Flange Width
2 1/4 in
Trolley Wheel Diameter
4 1/5 in
Body Length
23 1/4 in
Body Depth
8 5/16 in
Maximum Lifting Length
15 ft
Minimum Retracted Length
18 1/2 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Push Trolley
Includes
10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
Lift Speed
14 fpm
Load Capacity
2,000 lb
Min. Between Hooks
18 1/2 in
Motor HP
1.2 hp
Phase
3
Standards
ANSI/ASME B30.16, ASME HST-1M, NFPA 70, RoHS Compliant, UL 1340
Voltage
208-230/460V AC
Fits Brand
Harrington Hoists Inc
Control
110v
Brake
Electromagnetic
Thermal Protection
Yes
Number of Speeds
1
Trolley Configuration
Push Trolley
Classification
H4
Control Cord
11 ft
Fits Beam Flange W
2-1/4 in to 5 in
Amps @ Low Volts
4.8 A
Clutch
Friction Clutch
Finish
Electrostatic Enamel
Lubrication
Oil Bath
Reeving
1
Item
Electric Chain Hoist
Features
Count Hour Meter, Extreme Duty Motor, Push Trolley, Smart Brake Technology
Material
Die Cast Aluminum
Body Material
Aluminum
Number of Load Chains
1
Controls
Push Button Pendant
Fixed Lift Speed
14 fpm
Pendant IP Rating
IP65
Headroom
18 1/2 in
Current at Min. Voltage
4.8 A
Programmable
Non-Programmable
Chain Grade
Grade 80
For Outdoor Use
Yes
Hoist IP Rating
IP55
Brake Type
DC Current
Body Finish
Enamel
Number of Reeves
1
Current at Max. Voltage
2.5 A
Maximum Lifting Capacity
2,000 lb
Duty Classification
H4
Lifting Hook Type
Swivel Hook with Safety Latch
Overload Protection Included
Yes
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Motor Horsepower
1 1/4 hp
Includes Brake
Brake Included
Resistance Properties
Corrosion Resistant
Chain Material
Alloy Steel
Includes Clutch
Clutch Included
Starts and Stops per Hour
360
Lifting Hook Material
Carbon Steel
Trolley Wheel Material
Steel
Mount Type
Push Trolley
Chain Finish
Nickel Plated
Clutch Type
Friction Clutch
Operating Voltage
208-230/460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 2,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 14 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 15 ft, Current at Minimum Voltage 4.8 A, Current at Maximum Voltage 2.5 A, Motor Horsepower 1 1/4 hp, Operating Voltage 208-230/460V AC, Headroom 18 1/2 in, For Minimum Beam Height 4 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.