Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Chain Hoist, 2,000 lb, 20 ft, Hook Mounted - No Trolley, 115/230V AC, Yellow

  • Mfr # SNER010L-20

  • Zoro # G4283754


product price: $3,776.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNER010L-20
Zoro #
G4283754
UPC #
-
Country of Origin
Japan

Dimensions

Housing Length
16 3/32 in
Manufacturers Warranty Length
1 yr
Housing Depth
7 1/2 in
Housing Width
10 13/16 in
Body Depth
7 1/2 in
Mfr. Warranty Length
1 yr
Body Width
10 13/16 in
Lifting Hook Opening Width
1 3/16 in
Body Length
16 3/32 in
Maximum Lifting Length
20 ft
Controller Cord Length
16 ft
Minimum Retracted Length
16 3/32 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
Lift Speed
7 fpm
Load Capacity
2,000 lb
Min. Between Hooks
16 in
Motor HP
0.6 hp
Phase
1
Standards
ASME B30.16, ASME HST-1, NFPA 70
Voltage
115/230V AC
Fits Brand
Harrington Hoists Inc
Item
Electric Chain Hoist
Finish
Electrostatic Enamel
Control
110V Push Button Control Pendant
Trolley Configuration
Hook Mounted
Amps @ Low Volts
16.9 A
Clutch
Friction
Lubrication
Oil Bath
Brake
Pull Rotor Motor
Thermal Protection
No
Number of Speeds
1
Classification
H4
Control Cord
16 ft
Reeving
1
Features
Extreme-Duty, Fan-Cooled Motor, Heavy Cast-Iron Chain Guide, Friction Clutch, Oil Bath-Lubricated, Heat-Treated Gearing, Self-Adjusting Maintenance-Free Brake
Material
Die Cast Aluminum
Resistance Properties
Corrosion Resistant
Number of Load Chains
1
Lifting Hook Material
Carbon Steel
Clutch Type
Friction Clutch
Maximum Lifting Capacity
2,000 lb
Starts and Stops per Hour
360
Motor Horsepower
5/8 hp
Included Components
Chain Container, Pendant, Safety Latch Hook
Controls
Push Button Pendant
Chain Grade
Grade 80
Overload Protection Included
Yes
Includes Clutch
Clutch Included
Lifting Hook Type
Swivel Hook with Safety Latch
Programmable
Non-Programmable
Pendant IP Rating
IP65
Mount Type
Hook Mounted - No Trolley
Headroom
16 in
Number of Reeves
1
Brake Type
Pull Rotor
Body Finish
Enamel
Duty Classification
H4
Current at Min. Voltage
16.9 A
Fixed Lift Speed
7 fpm
Chain Finish
Nickel Plated
Includes Brake
Brake Included
For Outdoor Use
Yes
Hoist IP Rating
IP55
Chain Material
Alloy Steel
Current at Max. Voltage
8.5 A
Body Material
Aluminum
Operating Voltage
115/230V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 2,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 7 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 20 ft, Current at Minimum Voltage 16.9 A, Current at Maximum Voltage 8.5 A, Motor Horsepower 5/8 hp, Operating Voltage 115/230V AC, Headroom 16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.