Shop HARRINGTON

Electric Chain Hoist, 2,000 lb, 20 ft Lift

  • Mfr # EQM010SD-20
  • Zoro # G9912318

product price: 
$
8,086.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Motorized Trolley
Includes
Chain Container, Motorized Trolley
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EQM010SD-20
Zoro #
G9912318
UPC #
-
Country of Origin
Japan
Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Motorized Trolley
Includes
Chain Container, Motorized Trolley
Lift Speed
23/3.8 fpm
Load Capacity
2,000 lb
Min. Between Hooks
19 5/16 in
Motor HP
2 hp
Phase
3
Standards
ASME HST-4, C22.2 No.33/14-13/66, CSA, UL 508A
Voltage
380V AC to 460V AC
Fits Brand
Harrington Hoists Inc
Thermal Protection
Included
Trolley Configuration
Motorized Trolley
Trolley Speed
80/13 fpm
Fits Beam Flange W
2-1/4 in to 5 in
Item
Electric Chain Hoist
Brake
Pull Rotor
Reeving
1
Lubrication
Oil Bath
Clutch
Friction
Number of Speeds
2
Classification
H4
Control
110V
Amps @ Low Volts
5.5 A
Control Cord
16 ft
Finish
Epoxy Painted
Wheel Material
Stainless Steel
Hz
60 Hz
Resistance Properties
Corrosion Resistant
Headroom
19 5/16 in
Includes Clutch
Clutch Included
Hoist IP Rating
IP55
Includes Brake
Brake Included
Motor Horsepower
2 hp
Brake Type
Pull Rotor
Features
Drop Stops and Rubber Bumpers, Extreme-Duty, Fan-Cooled Motor, No-Load High Speed, Self-Adjusting Maintenance-Free Brake, Unique Chain Guide, Variable Frequency Drive (VFD)
Pendant IP Rating
IP65
Controls
Push Button Pendant
Duty Classification
H4
Current at Max. Voltage
5.5 A
Number of Load Chains
1
Programmable
Programmable by Internal Controls
Clutch Type
Friction
Maximum Lifting Capacity
2,000 lb
Minimum Lift Speed
3.8 fpm
Maximum Lift Speed
23 fpm
Body Material
Aluminum
Trolley Wheel Material
Steel
Chain Material
Alloy Steel
Lifting Hook Type
Swivel Hook with Safety Latch
Current at Min. Voltage
5.5 A
Trolley IP Rating
IP55
Number of Reeves
1
Mount Type
Motorized Trolley
Chain Grade
Grade 80
For Outdoor Use
Yes
Body Finish
Epoxy Painted
Lifting Hook Material
Carbon Steel
Chain Finish
Nickel Plated
Overload Protection Included
Yes
Included Components
Chain Container, Pendant, Rubber Bumpers, Safety Latch Hook
Starts and Stops per Hour
120, 240
Operating Voltage
380-460V AC
Wire Color
Yellow

Dimensions

Housing Length
19 19/64 in
Housing Width
15 29/32 in
Min. Radius Curve
31 1/2 in
Trolley Wheel Dia.
3 3/4 in
Housing Depth
9 39/64 in
Manufacturers Warranty Length
3 yr
Fits Beam Height
4 51/64 in
Minimum Radius Curve
31 1/2 in
Trolley Wheel Diameter
3 3/4 in
Body Length
19 5/16 in
Controller Cord Length
16 ft
Maximum Lifting Length
20 ft
For Min. Beam Flange Width
2 1/4 in
For Max. Beam Flange Width
5 in
Mfr. Warranty Length
3 yr
Lifting Hook Opening Width
1 3/16 in
Body Width
15 29/32 in
For Minimum Beam Height
4 13/16 in
Body Depth
9 5/8 in
Minimum Retracted Length
19 5/16 in
Fits Chest Size
Drop Stops and Rubber Bumpers, Extreme-Duty, Fan-Cooled Motor, No-Load High Speed, Self-Adjusting Maintenance-Free Brake, Unique Chain Guide, Variable Frequency Drive (VFD)

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Motorized Trolley, Maximum Lifting Capacity 2,000 lb, Number of Speeds 2, Programmable Programmable by Internal Controls, Fixed Lift Speed Not Applicable, Minimum Lift Speed 3.8 fpm, Maximum Lift Speed 23 fpm, Trolley Speed 80/13 fpm, Maximum Lifting Length 20 ft, Current at Minimum Voltage 5.5 A, Current at Maximum Voltage 5.5 A, Motor Horsepower 2 hp, Operating Voltage 380-460V AC, Headroom 19 5/16 in, For Minimum Beam Height 4 13/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.