Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Chain Hoist, 2,000 lb, 20 ft, Motorized Trolley, 115/230V AC, Yellow

  • Mfr # SNERM010S-L-20

  • Zoro # G9857565


product price: $8,574.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Motorized Trolley
Includes
Chain Container, Drop Stops, Motorized Trolley, Rubber Bumpers, Trolley Brakes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNERM010S-L-20
Zoro #
G9857565
UPC #
-
Country of Origin
Japan

Dimensions

Housing Depth
14 11/16 in
Housing Length
26 15/16 in
Min. Radius Curve
31 1/2 in
Housing Width
15 19/32 in
Manufacturers Warranty Length
1 yr
Maximum Lifting Length
20 ft
For Minimum Beam Height
5 3/32 in
Body Depth
14 11/16 in
Minimum Retracted Length
17 11/16 in
For Min. Beam Flange Width
2 9/32 in
Body Length
26 15/16 in
Trolley Wheel Diameter
3 3/4 in
Lifting Hook Opening Width
1 3/16 in
Body Width
15 19/32 in
Mfr. Warranty Length
1 yr
Controller Cord Length
16 ft
Minimum Radius Curve
31 1/2 in
For Max. Beam Flange Width
5 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Motorized Trolley
Includes
Chain Container, Drop Stops, Motorized Trolley, Rubber Bumpers, Trolley Brakes
Lift Speed
14 fpm
Load Capacity
2,000 lb
Min. Between Hooks
17 11/16 in
Motor HP
1.2 hp
Phase
1
Standards
ASME B30.16, ASME HST-1, NFPA 70
Voltage
115/230V AC
Fits Brand
Harrington Hoists Inc
Number of Speeds
1
Trolley Speed
40 fpm
Brake
Pull Rotor Motor
Classification
H4
Clutch
Friction
Finish
Electrostatic Enamel
Fits Beam Flange W
2-9/32 in to 5 in
Thermal Protection
No
Reeving
1
Control Cord
16 ft
Trolley Configuration
Motorized Trolley
Amps @ Low Volts
23.9 A
Control
110V Push Button Control Pendant
Item
Electric Chain Hoist
Lubrication
Oil Bath
Features
Extreme-Duty, Fan-Cooled Motor, Oil Bath-Lubricated, Heat-Treated Gearing, Pendant Plug-In Connections, Sealed Protection, Self-Adjusting Maintenance-Free Brake
Material
Die Cast Aluminum
Duty Classification
H4
Trolley IP Rating
IP55
Lifting Hook Type
Swivel Hook with Safety Latch
Current at Max. Voltage
12 A
Includes Clutch
Clutch Included
Starts and Stops per Hour
360
Includes Brake
Brake Included
Body Finish
Enamel
Number of Reeves
1
For Outdoor Use
Yes
Hoist IP Rating
IP55
Resistance Properties
Corrosion Resistant
Clutch Type
Friction Clutch
Chain Finish
Nickel Plated
Brake Type
Pull Rotor
Mount Type
Motorized Trolley
Number of Load Chains
1
Chain Material
Alloy Steel
Programmable
Non-Programmable
Pendant IP Rating
IP65
Lifting Hook Material
Carbon Steel
Headroom
17 19/32 in
Fixed Lift Speed
14 fpm
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Rubber Bumpers, Safety Latch Hook
Trolley Wheel Material
Steel
Motor Horsepower
1 1/4 hp
Chain Grade
Grade 80
Maximum Lifting Capacity
2,000 lb
Current at Min. Voltage
23.9 A
Body Material
Aluminum
Overload Protection Included
Yes
Controls
Push Button Pendant
Operating Voltage
115/230V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Motorized Trolley, Maximum Lifting Capacity 2,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 14 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed 40 fpm, Maximum Lifting Length 20 ft, Current at Minimum Voltage 23.9 A, Current at Maximum Voltage 12 A, Motor Horsepower 1 1/4 hp, Operating Voltage 115/230V AC, Headroom 17 19/32 in, For Minimum Beam Height 5 3/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.