Electric Chain Hoist, 2,000 lb, 20 ft, Motorized Trolley, 208-230/460V AC, Yellow

  • Mfr # NERM010L-L-20

  • Zoro # G2478427


product price: $7,890.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Motorized Trolley
Includes
Chain Container, Guardian Smart Brake, Motorized Trolley
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NERM010L-L-20
Zoro #
G2478427
UPC #
-
Country of Origin
Japan

Dimensions

Trolley Wheel Dia.
2 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Housing Width
15 19/32 in
Min. Radius Curve
31 1/2 in
Housing Depth
14 in
Housing Length
23 3/16 in
Maximum Lifting Length
20 ft
Trolley Wheel Diameter
5 1/10 in
Body Width
15 19/32 in
For Minimum Beam Height
5 3/32 in
Minimum Retracted Length
17 3/32 in
For Max. Beam Flange Width
5 in
Lifting Hook Opening Width
1 3/16 in
Body Depth
14 in
Minimum Radius Curve
31 1/2 in
Controller Cord Length
16 ft
Body Length
23 3/16 in
For Min. Beam Flange Width
2 9/32 in
Mfr. Warranty Length
1 yr

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Motorized Trolley
Includes
Chain Container, Guardian Smart Brake, Motorized Trolley
Lift Speed
16 fpm
Load Capacity
2,000 lb
Min. Between Hooks
17 7/64 in
Motor HP
1.2 hp
Phase
3
Standards
ASME B30.16, UL 1340
Voltage
208-230/460V AC
Fits Brand
Harrington Hoists Inc
Brake
DC Current
Fits Beam Flange W
2-9/32 in to 5 in
Thermal Protection
Yes
Classification
H4
Reeving
1
Trolley Configuration
Motorized Trolley
Amps @ Low Volts
4.8 A
Finish
Electrostatic Enamel
Clutch
Friction
Item
Electric Chain Hoist
Control
110V Push Button Control Pendant
Lubrication
Oil Bath
Control Cord
16 ft
Trolley Speed
40 fpm
Number of Speeds
1
Material
Aluminum Body
Features
Dual Speed Trolley VFD, Rubber Bumpers, Side Guide Rollers
Starts and Stops per Hour
360
Includes Clutch
Clutch Included
Controls
Push Button Pendant
Fixed Lift Speed
14 fpm
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Rubber Bumpers, Safety Latch Hook
Includes Brake
Brake Included
Mount Type
Motorized Trolley
Motor Horsepower
1 1/4 hp
Trolley Wheel Material
Steel
Current at Min. Voltage
8 A
For Outdoor Use
Yes
Lifting Hook Type
Swivel Hook with Safety Latch
Chain Finish
Nickel Plated
Trolley IP Rating
IP55
Chain Grade
Grade 80
Lifting Hook Material
Carbon Steel
Programmable
Non-Programmable
Number of Reeves
1
Headroom
17 in
Body Material
Aluminum
Hoist IP Rating
IP55
Brake Type
DC Current
Chain Material
Alloy Steel
Maximum Lifting Capacity
2,000 lb
Number of Load Chains
1
Clutch Type
Friction
Pendant IP Rating
IP65
Overload Protection Included
Yes
Resistance Properties
Corrosion Resistant
Current at Max. Voltage
1.7 A
Body Finish
Enamel
Duty Classification
H4
Operating Voltage
208-230/460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Motorized Trolley, Maximum Lifting Capacity 2,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 14 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed 40 fpm, Maximum Lifting Length 20 ft, Current at Minimum Voltage 8 A, Current at Maximum Voltage 1.7 A, Motor Horsepower 1 1/4 hp, Operating Voltage 208-230/460V AC, Headroom 17 in, For Minimum Beam Height 5 3/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.