Electric Chain Hoist, 2,000 lb, 20 ft, Push Trolley, 208-230/460V AC, White

  • Mfr # NERP010L-FG-20

  • Zoro # G8913414


product price:  $8,652.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color
White
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Push Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NERP010L-FG-20
Zoro #
G8913414
UPC #
-
Country of Origin
Japan

Dimensions

Housing Depth
18 1/2 in
Housing Length
24 1/8 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Housing Width
9 11/16 in
Trolley Wheel Dia.
2 13/16 in
For Minimum Beam Height
4 3/16 in
Body Length
24 1/8 in
Lifting Hook Opening Width
18 1/2 in
Body Width
9 11/16 in
Minimum Radius Curve
51 3/16 in
Body Depth
18 1/2 in
Controller Cord Length
16 ft
For Max. Beam Flange Width
5 in
Maximum Lifting Length
20 ft
Minimum Retracted Length
18 1/2 in
For Min. Beam Flange Width
2 9/32 in
Mfr. Warranty Length
1 yr
Trolley Wheel Diameter
2 13/16 in

Details

Color
White
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Push Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cord
Lift Speed
14 fpm
Load Capacity
2,000 lb
Min. Between Hooks
18 1/2 in
Motor HP
1.2 hp
Phase
3
Standards
ANSI/ASME B30.16, ANSI/ASME HST-1M, ANSI/NFPA 70
Voltage
208-230/460V AC
Fits Brand
Harrington Hoists Inc
Amps @ Low Volts
4.8 A
Lubrication
Food Grade Oil
Control
110V Push Button Control Pendant
Clutch
Friction
Thermal Protection
Included
Classification
H4
Reeving
1
Finish
Epoxy Paint
Number of Speeds
1
Control Cord
16 ft
Item
Electric Chain Hoist
Trolley Configuration
Push Trolley
Wheel Material
Stainless Steel
Fits Beam Flange W
2-9/32 in to 5 in
Hz
60
Brake
DC Current
Duty Classification
H4
Number of Load Chains
1
Lifting Hook Material
Carbon Steel
Chain Grade
Grade 80
Overload Protection Included
Yes
Pendant IP Rating
IP65
Chain Material
Alloy Steel
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Controls
Push Button Pendant
Includes Brake
Brake Included
Number of Reeves
1
Current at Min. Voltage
4.8 A
Fixed Lift Speed
14 fpm
Mount Type
Push Trolley
Programmable
Non-Programmable
Trolley Wheel Material
Steel
Headroom
18 1/2 in
Maximum Lifting Capacity
2,000 lb
Resistance Properties
Chip Resistant, Corrosion Resistant, Rust Resistant
Includes Clutch
Clutch Included
Current at Max. Voltage
2.5 A
Brake Type
DC Current
Clutch Type
Friction
Starts and Stops per Hour
360
Body Material
Aluminum
Lifting Hook Type
Swivel Hook with Safety Latch
Chain Finish
Nickel Plated
For Outdoor Use
Yes
Features
FDA Approved Food-Safe Oil, Grease and Lubricants
Body Finish
Epoxy Painted
Motor Horsepower
1 1/4 hp
Operating Voltage
208-230/460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 2,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 14 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 20 ft, Current at Minimum Voltage 4.8 A, Current at Maximum Voltage 2.5 A, Motor Horsepower 1 1/4 hp, Operating Voltage 208-230/460V AC, Headroom 18 1/2 in, For Minimum Beam Height 4 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.