Electric Chain Hoist, 2,000 lb, 20 ft, Push Trolley, 380-460V AC, Yellow

  • Mfr # EQP010SD-20

  • Zoro # G9912607


product price:  $4,301.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Push Trolley
Includes
Chain Container
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EQP010SD-20
Zoro #
G9912607
UPC #
-
Country of Origin
Japan

Dimensions

Manufacturers Warranty Length
3 yr
Trolley Wheel Dia.
4 1/4 in
Housing Width
15 29/32 in
Housing Length
16 19/64 in
Fits Beam Height
3 35/64 in
Min. Radius Curve
51 1/4 in
Housing Depth
9 39/64 in
Minimum Retracted Length
19 5/16 in
Mfr. Warranty Length
3 yr
Trolley Wheel Diameter
4 1/4 in
Maximum Lifting Length
20 ft
Body Length
16 5/16 in
Body Width
15 29/32 in
For Max. Beam Flange Width
5 in
For Minimum Beam Height
3 9/16 in
Minimum Radius Curve
51 1/4 in
Controller Cord Length
16 ft
Lifting Hook Opening Width
1 3/16 in
For Min. Beam Flange Width
2 1/4 in
Body Depth
9 5/8 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Push Trolley
Includes
Chain Container
Lift Speed
23/3.8 fpm
Load Capacity
2,000 lb
Min. Between Hooks
19 5/16 in
Motor HP
2 hp
Phase
3
Standards
ASME HST-4, C22.2 No.33/14-13/66, CSA, UL 508A
Voltage
380-460V AC
Fits Brand
Harrington Hoists Inc
Hz
60
Amps @ Low Volts
5.5 A
Control
110v
Lubrication
Oil Bath
Wheel Material
Stainless Steel
Item
Electric Chain Hoist
Trolley Configuration
Push Trolley
Fits Beam Flange W
2-1/4 in to 5 in
Clutch
Friction
Classification
H4
Brake
Pull Rotor
Thermal Protection
Included
Number of Speeds
2
Reeving
1
Control Cord
16 ft
Finish
Epoxy Painted
Chain Material
Alloy Steel
Chain Grade
Grade 80
Number of Reeves
1
Maximum Lift Speed
23 fpm
Starts and Stops per Hour
120, 240
Number of Load Chains
1
Minimum Lift Speed
3.8 fpm
Motor Horsepower
2 hp
Includes Brake
Brake Included
Includes Clutch
Clutch Included
Body Finish
Epoxy Painted
Controls
Push Button Pendant
Resistance Properties
Corrosion Resistant
For Outdoor Use
Yes
Body Material
Aluminum
Trolley Wheel Material
Steel
Mount Type
Push Trolley
Clutch Type
Friction
Maximum Lifting Capacity
2,000 lb
Hoist IP Rating
IP55
Features
No-Load High Speed, Self-Adjusting Maintenance-Free Brake, Stamped Steel Side Plates, Unique Chain Guide, Variable Frequency Drive (VFD)
Headroom
19 5/16 in
Chain Finish
Nickel Plated
Lifting Hook Material
Carbon Steel
Overload Protection Included
Yes
Pendant IP Rating
IP65
Current at Max. Voltage
5.5 A
Included Components
Chain Container, Pendant, Safety Latch Hook
Lifting Hook Type
Swivel Hook with Safety Latch
Duty Classification
H4
Brake Type
Pull Rotor
Current at Min. Voltage
10.5 A
Programmable
Programmable by Internal Controls
Operating Voltage
380-460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 2,000 lb, Number of Speeds 2, Programmable Programmable by Internal Controls, Fixed Lift Speed Not Applicable, Minimum Lift Speed 3.8 fpm, Maximum Lift Speed 23 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 20 ft, Current at Minimum Voltage 10.5 A, Current at Maximum Voltage 5.5 A, Motor Horsepower 2 hp, Operating Voltage 380-460V AC, Headroom 19 5/16 in, For Minimum Beam Height 3 9/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.