Electric Chain Hoist, 20,000 lb, 10 ft, Motorized Trolley, 460V AC, Yellow

  • Mfr # NERM100SD-L-10 / 460v

  • Zoro # G9923356


product price:  $27,483.99
/ea
Additional $500.00 delivery surcharge applies per item.
See details

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Motorized Trolley
Includes
Chain Container, Guardian Smart Brake, Motorized Trolley
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NERM100SD-L-10 / 460v
Zoro #
G9923356
UPC #
-
Country of Origin
Japan

Dimensions

Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Housing Length
28 7/8 in
Housing Width
13 1/4 in
Housing Depth
10 1/2 in
Min. Radius Curve
98 3/8 in
Maximum Lifting Length
10 ft
Mfr. Warranty Length
1 yr
For Max. Beam Flange Width
8 21/32 in
Trolley Wheel Diameter
6 9/10 in
Controller Cord Length
6 ft
Body Length
28 7/8 in
Body Depth
10 1/2 in
For Min. Beam Flange Width
5 1/2 in
Minimum Radius Curve
98 13/32 in
Minimum Retracted Length
46 1/2 in
Lifting Hook Opening Width
3 3/16 in
Body Width
13 1/4 in
For Minimum Beam Height
6 29/32 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Motorized Trolley
Includes
Chain Container, Guardian Smart Brake, Motorized Trolley
Lift Speed
11/3.5 fpm
Load Capacity
20,000 lb
Min. Between Hooks
46 1/2 in
Motor HP
4.7 hp x2
Phase
3
Standards
ANSI/ASME B30.16, ASME HST-1M, NFPA 70, RoHS Compliant, UL 1340
Voltage
460V AC
Trolley Configuration
Motorized Trolley
Number of Speeds
2
Thermal Protection
Included
Clutch
Friction Clutch
Brake
Electromagnetic
Amps @ Low Volts
8.3 x 2
Control Cord
6 ft
Finish
Electrostatic Enamel
Lubrication
Oil Bath
Classification
H4
Trolley Speed
40 fpm
Reeving
4
Control
110v
Item
Electric Chain Hoist
Material
Die Cast Aluminum
Features
Dual Speed Trolley VFD, Rubber Bumpers, Side Guide Rollers
Includes Clutch
Clutch Included
Minimum Lift Speed
3.5 fpm
Hoist IP Rating
IP55
Chain Finish
Nickel Plated
Motor Horsepower
4 3/4 hp
Starts and Stops per Hour
120, 240
Resistance Properties
Corrosion Resistant
Maximum Lifting Capacity
20,000 lb
Number of Load Chains
1
Headroom
46 1/2 in
Current at Min. Voltage
17.3 A
Mount Type
Motorized Trolley
Body Finish
Enamel
Brake Type
DC Current
Maximum Lift Speed
11 fpm
Chain Material
Alloy Steel
Pendant IP Rating
IP65
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Rubber Bumpers, Safety Latch Hook
Duty Classification
H4
Programmable
Programmable by VFD
Lifting Hook Type
Swivel Hook with Safety Latch
Current at Max. Voltage
1.7 A
Trolley Wheel Material
Steel
Controls
Push Button Pendant
Body Material
Aluminum
Chain Grade
Grade 80
Clutch Type
Friction Clutch
Trolley IP Rating
IP55
Number of Reeves
4
Lifting Hook Material
Carbon Steel
For Outdoor Use
Yes
Includes Brake
Brake Included
Overload Protection Included
Yes
Operating Voltage
460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Motorized Trolley, Maximum Lifting Capacity 20,000 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 3.5 fpm, Maximum Lift Speed 11 fpm, Trolley Speed 40 fpm, Maximum Lifting Length 10 ft, Current at Minimum Voltage 17.3 A, Current at Maximum Voltage 1.7 A, Motor Horsepower 4 3/4 hp, Operating Voltage 460V AC, Headroom 46 1/2 in, For Minimum Beam Height 6 29/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.