Electric Chain Hoist, 20,000 lb, 15 ft, Motorized Trolley, 208-230/460V AC, Yellow

  • Mfr # NERM100L-L15

  • Zoro # G9923462


product price:  $22,815.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Motorized Trolley
Includes
Chain Container, Guardian Smart Brake, Motorized Trolley
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NERM100L-L15
Zoro #
G9923462
UPC #
-
Country of Origin
Japan

Dimensions

Min. Radius Curve
98 3/8 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Housing Width
13 1/4 in
Housing Depth
10 1/2 in
Housing Length
28 7/8 in
Minimum Radius Curve
98 13/32 in
Trolley Wheel Diameter
6 9/10 in
Minimum Retracted Length
46 1/2 in
Controller Cord Length
11 ft
Body Depth
10 1/2 in
Lifting Hook Opening Width
3 3/16 in
Body Length
28 7/8 in
For Minimum Beam Height
6 29/32 in
For Min. Beam Flange Width
5 1/2 in
Mfr. Warranty Length
1 yr
Maximum Lifting Length
15 ft
Body Width
13 1/4 in
For Max. Beam Flange Width
8 21/32 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Motorized Trolley
Includes
Chain Container, Guardian Smart Brake, Motorized Trolley
Lift Speed
5.5 fpm
Load Capacity
20,000 lb
Min. Between Hooks
46 1/2 in
Motor HP
4.7 hp
Phase
3
Standards
ANSI/ASME B30.16, ASME HST-1M, NFPA 70, RoHS Compliant, UL 1340
Voltage
208-230/460V AC
Clutch
Friction Clutch
Finish
Electrostatic Enamel
Thermal Protection
Included
Reeving
4
Amps @ Low Volts
21.5 A
Control
110v
Item
Electric Chain Hoist
Trolley Speed
40 fpm
Lubrication
Oil Bath
Control Cord
11 ft
Trolley Configuration
Motorized Trolley
Brake
Electromagnetic
Number of Speeds
1
Classification
H4
Features
Dual Speed Trolley VFD, Rubber Bumpers, Side Guide Rollers
Material
Die Cast Aluminum
For Outdoor Use
Yes
Trolley Wheel Material
Steel
Lifting Hook Type
Swivel Hook with Safety Latch
Trolley IP Rating
IP55
Headroom
46 1/2 in
Chain Finish
Nickel Plated
Current at Min. Voltage
5.1 A
Controls
Push Button Pendant
Includes Brake
Brake Included
Chain Material
Alloy Steel
Clutch Type
Friction Clutch
Chain Grade
Grade 80
Motor Horsepower
4 3/4 hp
Resistance Properties
Corrosion Resistant
Programmable
Non-Programmable
Current at Max. Voltage
1.7 A
Includes Clutch
Clutch Included
Body Finish
Enamel
Body Material
Aluminum
Mount Type
Motorized Trolley
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Hoist IP Rating
IP55
Lifting Hook Material
Carbon Steel
Pendant IP Rating
IP65
Maximum Lifting Capacity
20,000 lb
Duty Classification
H4
Starts and Stops per Hour
360
Overload Protection Included
Yes
Number of Load Chains
1
Brake Type
DC Current
Number of Reeves
4
Fixed Lift Speed
5.5 fpm
Operating Voltage
208-230/460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Motorized Trolley, Maximum Lifting Capacity 20,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 5.5 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed 40 fpm, Maximum Lifting Length 15 ft, Current at Minimum Voltage 5.1 A, Current at Maximum Voltage 1.7 A, Motor Horsepower 4 3/4 hp, Operating Voltage 208-230/460V AC, Headroom 46 1/2 in, For Minimum Beam Height 6 29/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.