Zoro Homepage

Electric Chain Hoist, 2000 lb cap.

  • Mfr # SEQM010SD-20

  • Zoro # G309833733


product price: $7,806.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.

Key Features

Color
Yellow
Phase
1
Standards
ASME, FEM, ISO
Voltage
115/230V AC
Chain Length
21 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEQM010SD-20
Zoro #
G309833733
UPC #
-
Country of Origin
Japan

Dimensions

Chain Length
21 ft
Body Length
15 19/32 in
For Max. Beam Flange Width
6 1/32 in
Maximum Lifting Length
20 ft
Controller Cord Length
8 3/16 ft
Minimum Retracted Length
19 5/16 in
Body Depth
21 13/16 in
Lifting Hook Opening Width
1 3/16 in
For Minimum Beam Height
5 1/2 in
Mfr. Warranty Length
1 yr
Minimum Radius Curve
31 1/2 in
Body Width
15 19/32 in
For Min. Beam Flange Width
2 9/32 in

Details

Color
Yellow
Phase
1
Standards
ASME, FEM, ISO
Voltage
115/230V AC
Trolley Speed
80/13 fpm
Number of Speeds
2
Item
Electric Chain Hoist
Thermal Protection
Included
Mount Type
Motorized Trolley
Chain Material
Nickel Plated
Overload Protection Included
Yes
Duty Classification
H4
Lifting Hook Material
Carbon Steel
Controls
Push Button Pendant
For Outdoor Use
Yes
Brake Type
Pull Rotor
Current at Min. Voltage
19.5 A
Resistance Properties
Corrosion Resistant
Headroom
19 5/16 in
Includes Clutch
Clutch Included
Maximum Lifting Capacity
2,000 lb
Motor Horsepower
2 hp
Lifting Hook Type
Swivel Hook with Safety Latch
Number of Load Chains
1
Hoist IP Rating
IP55
Clutch Type
Friction Clutch
Maximum Lift Speed
17 fpm
Included Components
Chain Container, Pendant, Rubber Bumpers
Chain Grade
Grade 80
Pendant IP Rating
IP65
Chain Finish
Nickel Plated
Number of Reeves
1
Features
Completely Sealed Body, External Motor Fan, Extreme Duty Motor, Load Sheave, Precision Machined Helical Gears, Unique Chain Guide, Upper/Lower Limit Switch
Trolley Wheel Material
Steel
Programmable
Programmable by VFD
Includes Brake
Brake Included
Minimum Lift Speed
3.9 fpm
Current at Max. Voltage
12 A
Body Material
Aluminum
Trolley IP Rating
IP55
Operating Voltage
115/230V AC

Description

Electric Hoists

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.