Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Harrington Electric Chain Hoist, 220 lb, 19 ft, Hook Mounted - No Trolley, 120V AC, White and Orange ED220DSA-19

Electric Chain Hoist, 220 lb, 19 ft, Hook Mounted - No Trolley, 120V AC, White and Orange (Discontinued)

  • Mfr # ED220DSA-19
  • Zoro # G6658452
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED220DSA-19
Zoro #
G6658452
UPC #
-
Country of Origin
Japan

Dimensions

Manufacturers Warranty Length
1 yr
Housing Depth
5 in
Housing Length
16 29/32 in
Housing Width
6 13/64 in
Lifting Hook Opening Width
1 in
Body Width
6 7/32 in
Body Length
16 29/32 in
Maximum Lifting Length
19 ft
Body Depth
5 in
Mfr. Warranty Length
1 yr
Controller Cord Length
16 ft

Details

Color
White and Orange
Electric Hoist Item
Chain Hoist
Hoist Lift
19 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Safety Latch, Safety Standards
Lift Speed
43/10 fpm
Load Capacity
220 lb
Min. Between Hooks
12 13/32 in
Motor HP
0.4 hp
Phase
1
Standards
ANSI/ASME B30.16, ASME HST-1, NFPA 70
Voltage
120V AC
Fits Brand
Harrington Hoists Inc
Thermal Protection
No
Control
110V Push Button Control Pendant
Lubrication
Oil Bath
Trolley Configuration
Hook Mounted - No Trolley
Amps @ Low Volts
5 A
Finish
Electrostatic Enamel
Classification
H2
Item
Electric Chain Hoist
Hz
60
Control Cord
16 ft
Reeving
1
Clutch
Friction
Brake
Electromechanical and Regenerative
Number of Speeds
2
Features
Heat-Treated Gearing, High Speed Motor, Speed Adjustment, Standard Double-Braking System
Hoist IP Rating
IP54
Body Finish
Enamel
Resistance Properties
Wear Resistant
Lifting Hook Type
Swivel Hook with Safety Latch
Included Components
Safety Latch Hook
Headroom
12 13/32 in
Motor Horsepower
3/8 hp
Lifting Hook Material
Carbon Steel
Pendant IP Rating
IP65
Brake Type
Weston Style Load Brake
Includes Clutch
Clutch Included
Current at Min. Voltage
5 A
Starts and Stops per Hour
180
Number of Reeves
1
Body Material
Aluminum
Duty Classification
H2
Maximum Lifting Capacity
220 lb
Includes Brake
Brake Included
Current at Max. Voltage
5 A
Clutch Type
Friction Clutch
Chain Finish
Nickel Plated
Minimum Lift Speed
10 fpm
Controls
Push Button Pendant
Maximum Lift Speed
43 fpm
Mount Type
Hook Mounted - No Trolley
Operating Voltage
120V AC

Description

Electric Chain Hoist, Duty Classification H2, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 220 lb, Number of Speeds 2, Minimum Lift Speed 10 fpm, Maximum Lift Speed 43 fpm, Maximum Lifting Length 19 ft, Current at Minimum Voltage 5 A, Current at Maximum Voltage 5 A, Motor Horsepower 3/8 hp, Operating Voltage 120V AC, Headroom 12 13/32 in, Body Length 16 29/32 in, Body Width 6 7/32 in, Body Depth 5 in, Body Material Aluminum, Brake Type Weston Style Load Brake

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.