Electric Chain Hoist, 220 lb, 6 ft, Hook Mounted - No Trolley, 120V AC, White and Orange

  • Mfr # ED220DA-6

  • Zoro # G6899462


product price:  $4,189.99
/ea
Free Shipping & Returns

Key Features

Color
White and Orange
Electric Hoist Item
Chain Hoist
Hoist Lift
6 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Safety Latch, Safety Standards
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ED220DA-6
Zoro #
G6899462
UPC #
-
Country of Origin
Japan

Dimensions

Housing Width
6 13/64 in
Housing Depth
5 in
Manufacturers Warranty Length
1 yr
Housing Length
16 29/32 in
Body Depth
5 in
Mfr. Warranty Length
1 yr
Maximum Lifting Length
6 ft
Body Width
6 7/32 in
Minimum Retracted Length
37 3/16 in
Lifting Hook Opening Width
1 in
Controller Cord Length
6 ft
Body Length
16 29/32 in

Details

Color
White and Orange
Electric Hoist Item
Chain Hoist
Hoist Lift
6 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Safety Latch, Safety Standards
Lift Speed
43/10 fpm
Load Capacity
220 lb
Min. Between Hooks
37 1/5 in
Motor HP
0.4 hp
Phase
1
Standards
ANSI/ASME B30.16, ASME HST-1, NFPA 70
Voltage
120V AC
Fits Brand
Harrington Hoists Inc
Trolley Configuration
Hook Mounted - No Trolley
Amps @ Low Volts
5 A
Control
110V Push Button Control Pendant
Control Cord
6 ft
Brake
Electromechanical and Regenerative
Classification
H2
Finish
Electrostatic Enamel
Clutch
Friction
Item
Electric Chain Hoist
Reeving
1
Lubrication
Oil Bath
Hz
60
Thermal Protection
No
Number of Speeds
2
Features
Easy-Touch High/Low Speed Selection, Ergonomic In-Line Handgrip Control, High Speed Motor, Quick-Switch Removable Bottom Hook, Standard Double-Braking System
Includes Clutch
Clutch Included
Maximum Lifting Capacity
220 lb
Includes Brake
Brake Included
Current at Max. Voltage
5 A
Minimum Lift Speed
10 fpm
Maximum Lift Speed
43 fpm
Body Finish
Enamel
Duty Classification
H2
Motor Horsepower
3/8 hp
Lifting Hook Type
Swivel Hook with Safety Latch
Programmable
Programmable by External Controls
Mount Type
Hook Mounted - No Trolley
Chain Finish
Enamel
Clutch Type
Friction Clutch
Headroom
37 3/16 in
Number of Reeves
1
Controls
Manipulator
Pendant IP Rating
IP65
Overload Protection Included
No
Brake Type
Weston Style Load Brake
Number of Load Chains
1
Body Material
Aluminum
Lifting Hook Material
Carbon Steel
Included Components
Chain Container, Pendant, Safety Latch Hook
Starts and Stops per Hour
180
Hoist IP Rating
IP54
Current at Min. Voltage
5 A
Operating Voltage
120V AC

Description

Electric Chain Hoist, Duty Classification H2, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 220 lb, Number of Speeds 2, Programmable Programmable by External Controls, Fixed Lift Speed Not Applicable, Minimum Lift Speed 10 fpm, Maximum Lift Speed 43 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 6 ft, Current at Minimum Voltage 5 A, Current at Maximum Voltage 5 A, Motor Horsepower 3/8 hp, Operating Voltage 120V AC, Headroom 37 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.