Electric Chain Hoist, 250 lb, 10 ft, Geared Trolley, 380-460V AC, Yellow

  • Mfr # EQG001SD-10

  • Zoro # G9912625


product price:  $3,094.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Geared Trolley
Includes
Chain Container
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EQG001SD-10
Zoro #
G9912625
UPC #
-
Country of Origin
Japan

Dimensions

Manufacturers Warranty Length
3 yr
Housing Length
16 45/64 in
Housing Width
14 13/32 in
Fits Beam Height
3 in
Min. Radius Curve
51 1/4 in
Housing Depth
9 7/64 in
Trolley Wheel Dia.
4 1/4 in
Body Length
16 23/32 in
For Minimum Beam Height
3 in
Body Width
14 13/32 in
Mfr. Warranty Length
3 yr
Controller Cord Length
6 ft
Maximum Lifting Length
10 ft
Trolley Wheel Diameter
4 1/4 in
Minimum Retracted Length
16 11/16 in
For Min. Beam Flange Width
2 9/32 in
For Max. Beam Flange Width
5 in
Minimum Radius Curve
51 3/16 in
Body Depth
9 1/8 in
Lifting Hook Opening Width
1 3/32 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Geared Trolley
Includes
Chain Container
Lift Speed
56/9.3 fpm
Load Capacity
250 lb
Min. Between Hooks
16 7/16 in
Motor HP
0.67 hp
Phase
3
Standards
ASME HST-4, C22.2 No.33/14-13/66, CSA, UL 508A
Voltage
380-460V AC
Fits Brand
Harrington Hoists Inc
Classification
H4
Fits Beam Flange W
2-1/4 in to 5 in
Item
Electric Chain Hoist
Wheel Material
Stainless Steel
Brake
Pull Rotor
Amps @ Low Volts
2.9 A
Control Cord
6 ft
Trolley Configuration
Geared Trolley
Reeving
1
Hz
60
Control
110v
Lubrication
Oil Bath
Number of Speeds
2
Thermal Protection
Included
Clutch
Friction
Finish
Epoxy Painted
Includes Clutch
Clutch Included
Mount Type
Geared Trolley
Includes Brake
Brake Included
Number of Reeves
1
Maximum Lift Speed
56 fpm
Number of Load Chains
1
For Outdoor Use
Yes
Controls
Push Button Pendant
Clutch Type
Friction
Body Finish
Epoxy Painted
Lifting Hook Material
Carbon Steel
Pendant IP Rating
IP65
Duty Classification
H4
Body Material
Aluminum
Programmable
Programmable by Internal Controls
Motor Horsepower
5/8 hp
Chain Finish
Nickel Plated
Minimum Lift Speed
9.3 fpm
Trolley Wheel Material
Steel
Headroom
16 13/32 in
Current at Min. Voltage
5.1 A
Resistance Properties
Corrosion Resistant
Hoist IP Rating
IP55
Lifting Hook Type
Swivel Hook with Safety Latch
Included Components
Chain Container, Pendant, Safety Latch Hook
Starts and Stops per Hour
120, 240
Maximum Lifting Capacity
250 lb
Brake Type
Pull Rotor
Features
Extreme-Duty, Fan-Cooled Motor, Manually Operated Trolley, No-Load High Speed, Unique Chain Guide, Variable Frequency Drive (VFD)
Chain Grade
Grade 80
Current at Max. Voltage
2.8 A
Overload Protection Included
Yes
Chain Material
Alloy Steel
Operating Voltage
380-460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Geared Trolley, Maximum Lifting Capacity 250 lb, Number of Speeds 2, Programmable Programmable by Internal Controls, Fixed Lift Speed Not Applicable, Minimum Lift Speed 9.3 fpm, Maximum Lift Speed 56 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 10 ft, Current at Minimum Voltage 5.1 A, Current at Maximum Voltage 2.8 A, Motor Horsepower 5/8 hp, Operating Voltage 380-460V AC, Headroom 16 13/32 in, For Minimum Beam Height 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.